Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL AV1-LED-024A Warning Light, Amber, LED, 24V DC, 60000 hr Lamp Life, Twist Lock Dome, .27A AC, 60 | CP4YJM

FEDERAL SIGNAL AV1-LED-024A Warning Light, Amber, LED, 24V DC, 60000 hr Lamp Life, Twist Lock Dome, .27A AC

Item: CP4YJM Model: AV1-LED-024ACross Ref: 48Z711
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€463.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Amps Drawn0.27A
ColorAmber
Diameter5 19/25"
Features85 dBA @ 10 Ft Internal Buzzer
Flashes Per Minute60 FPM
Height6 12/25"
Includes1 Lens Gasket And 1 Surface Mount Gasket
Lamp Life60000 hrs.
Lamp TypeLED
Lens DesignTwist Lock Dome
Lens MaterialFresnel Dome
Mounting TypeSurface
Operating Temp.-31°F to +150°F
Power Source24V DC
Width5 19/25"
Brightness SelectionFixed Brightness
Connection TypeWire Leads
Control ProtocolDirect Wire
Footprint Diameter5 3/4"
Footprint ShapeCircle
Housing ColorBlack
Housing MaterialPolycarbonate
Includes Mounting HardwareNo Mounting Hardware
Lens ColorAmber
Lens ShapeDome
Lifespan50000 hrs.
Light Intensity125 cd
Light Operating ModeFlashing
Light SourceLED
Mounting LocationPole Mount
Mounting Mechanism1/2" NPT
Mounting StyleSurface Mount
Nema RatingNEMA 3R
Operating Current0.270A @ 24V DC
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-31°F
Operating Voltage24V DC
Overall Diameter5 3/4"
Overall Dimensions5 3/4" Dia.
Overall Height6 15/32"
Product TypeWarning Light
Requires BaseBase Not Required
StandardsCUL LISTED, CULUS LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL AV1-LED-024A Warning Light, Amber, LED, 24V DC, 60000 hr Lamp Life, Twist Lock Dome, .27A AC
€463.62 /unit