Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL SIGNAL AM50-25B PA Weatherproof Speaker, Re-Entrant Speaker, CB, 1 Channels, Beige, Trim Ring | CP4YDT

FEDERAL SIGNAL AM50-25B PA Weatherproof Speaker, Re-Entrant Speaker, CB, 1 Channels, Beige, Trim Ring

Item: CP4YDT Model: AM50-25BCross Ref: 447D72
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€218.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPA Weatherproof Speaker
Band TypeCB
Depth2 1/2"
For Use WithPublic Address Systems
Height5 1/2"
IncludesTrim Ring
MaterialABS
Number Of Channels1
Output Watts2 W
Power Taps @ 25v0.25/0.5/1/2 W
Primary ColorBeige
TypeRe Entrant Speaker
Width5 1/2"
Compatible Input Voltage25/70V
Driver Configuration1-Way
Enclosure StyleBox
For LocationIndoor/Outdoor
Frequency Response - Maximum10 kHz
Frequency Response - Minimum140 Hz
Housing ColorBeige
Housing MaterialABS
Includes TransformerTransformer Included
Mounting LocationWall Mount
Nema RatingNEMA 3R
Overall Depth2 1/2"
Overall Height5 1/2"
Overall Width5 1/2"
Power StylePowered
Sensitivity97 dBA
StandardsCSFM, UL FIRE
Transformer Taps @ 25v0.25/0.5/1/2 W
Transformer Taps @ 70v0.25/0.5/1/2 W

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of ChannelsMaterialHeightDepthOutput WattsPower Taps @ 25vPower Taps @ 75vPrimary ColorPrice
FEDERAL SIGNAL ASHP-024 PA Weatherproof Speaker, Amplified Speakers, CB, 5 Channels, Public Address Systems | CP4YCZ ASHP-0245Aluminum12.406"8 1/2"----€1,462.56
FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems | CP4YDA 314GC-0245Aluminum12 5/8"9.906"---Gray€2,126.01
FEDERAL SIGNAL ASUX-024 PA Weatherproof Speaker, Explosion-Proof Amplified Speakers, CB, 5 Channels, Red | CP4YDB ASUX-0245Aluminum18.797"19 1/2"---Red€4,594.74
FEDERAL SIGNAL 314X-024 PA Weatherproof Speaker, Explosion-Proof Audible Signal, CB, 1 Channels | CP4YDC 314X-0241Aluminum18.797"19 1/2"----€4,653.62
FEDERAL SIGNAL AM302X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Gray | CP4YDD AM302X1Aluminum18.797"19 1/2"30 W9/15/30 W9/15/30 WGray€2,466.48
FEDERAL SIGNAL AM300X-R PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDE AM300X-R1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,007.98
FEDERAL SIGNAL AM300X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDF AM300X1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,164.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL AM50-25B PA Weatherproof Speaker, Re-Entrant Speaker, CB, 1 Channels, Beige, Trim Ring
€218.51 /unit