Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL AM302GCX-R PA Weatherproof Speaker, Public Address Haz Location Speaker, CB, 1 Channels, Red | CP4YDN

FEDERAL SIGNAL AM302GCX-R PA Weatherproof Speaker, Public Address Haz Location Speaker, CB, 1 Channels, Red

Item: CP4YDN Model: AM302GCX-RCross Ref: 447D69
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€856.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPA Weatherproof Speaker
Band TypeCB
Depth11"
For Use WithPublic Address Systems
Height14"
MaterialAluminum
Number Of Channels1
Output Watts30 W
Power Taps @ 25v9/15/30 W
Power Taps @ 75v9/15/30 W
Primary ColorRed
TypePublic Address Hazardous Location Speaker
Width10 1/2"
Enclosure StyleHorn
Housing ColorRed
Housing MaterialAluminum
Includes TransformerTransformer Included
Mounting LocationWall Mount
Nema RatingNEMA 4X
Overall Depth10"
Overall Height14"
Overall Width10 1/4"
Power StylePowered
StandardsCSFM, UL FIRE

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of ChannelsMaterialHeightDepthOutput WattsPower Taps @ 25vPower Taps @ 75vPrimary ColorPrice
FEDERAL SIGNAL ASHP-024 PA Weatherproof Speaker, Amplified Speakers, CB, 5 Channels, Public Address Systems | CP4YCZ ASHP-0245Aluminum12.406"8 1/2"----€1,462.56
FEDERAL SIGNAL 314GC-024 PA Weatherproof Speaker, Audible Signal, CB, 5 Channels, Gray, Public Address Systems | CP4YDA 314GC-0245Aluminum12 5/8"9.906"---Gray€2,126.01
FEDERAL SIGNAL ASUX-024 PA Weatherproof Speaker, Explosion-Proof Amplified Speakers, CB, 5 Channels, Red | CP4YDB ASUX-0245Aluminum18.797"19 1/2"---Red€4,594.74
FEDERAL SIGNAL 314X-024 PA Weatherproof Speaker, Explosion-Proof Audible Signal, CB, 1 Channels | CP4YDC 314X-0241Aluminum18.797"19 1/2"----€4,653.62
FEDERAL SIGNAL AM302X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Gray | CP4YDD AM302X1Aluminum18.797"19 1/2"30 W9/15/30 W9/15/30 WGray€2,466.48
FEDERAL SIGNAL AM300X-R PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDE AM300X-R1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,007.98
FEDERAL SIGNAL AM300X PA Weatherproof Speaker, Explosion-Proof, CB, 1 Channels, Public Address Systems | CP4YDF AM300X1Aluminum17"16.297"15 W1/2/7/15 W1/2/7/15 W-€2,164.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL AM302GCX-R PA Weatherproof Speaker, Public Address Haz Location Speaker, CB, 1 Channels, Red
€856.37 /unit