Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL 50GC-120BG Signaling Device, 120V AC, Indoor/Outdoor, Surface, 4.5 Inch Height, 4.5 Inch Width | CV4QVX

FEDERAL SIGNAL 50GC-120BG Signaling Device, 120V AC, Indoor/Outdoor, Surface, 4.5 Inch Height, 4.5 Inch Width

Item: CV4QVX Model: 50GC-120BGCross Ref: 5LE20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€477.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSignaling Device
Amps0.04A
Audible Alarm TypeHorn
ColorWhite
Depth3.438"
Height4 1/2"
Housing MaterialABS
Indoor/outdoorIndoor/Outdoor
MountingSurface
Operating Temp. Range-31°F to +161°F
RatingNEMA 3R
Sound PatternContinuous
VibratingNo
Visual Indicator TypeNo Visual Indicator
Voltage120V AC
Width4 1/2"
Driver Configuration1-Way
Enclosure StyleBox
For LocationOutdoor
Frequency Response - Maximum4000 Hz
Frequency Response - Minimum400 Hz
Housing ColorBeige
IncludesTrim Plate
Ip RatingIP54
Mounting LocationCeiling Mount, Wall Mount
Mounting StyleSurface Mount
Nema RatingNEMA 3R
Overall Depth3 1/4"
Overall Height5 1/2"
Overall Width5 1/2"
Power StylePowered
Power Voltage120V AC/24V DC
Sensitivity98 dBA
StandardsCSFM, CUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)11.43
Ship length (cm)8.73
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelVoltageDepthDiameterHousing ColorColorAudible Alarm TypeIndoor/outdoorOperating Temp. RangePrice
FEDERAL SIGNAL 506-120-1 Bell, 120VAC, 100 dB Decibels, Indoor/Outdoor, Outlet Box, 6 Inch Height, 6 Inch Wd | CP4YAE 506-120-1120V AC2 5/8"--GrayBellIndoor/Outdoor-31°F to +150°F€322.92
FEDERAL SIGNAL 504-120-1 Bell, 120VAC, 98 dB Decibels, Indoor/Outdoor, Outlet Box, 4 Inch Height, 4 Inch Wd | CP4YAF 504-120-1120V AC2 1/4"--GrayBellIndoor/Outdoor-31°F to +150°F€311.21
FEDERAL SIGNAL EHORN-120-240 Electronic Horn, 120/240VAC, Indoor/Outdoor, Surface, 8.5 Inch Ht, 8.9375 Inch Wd | CP4YAH EHORN-120-240120/240V AC9.609"--GrayHornIndoor/Outdoor-40°F to +150°F€2,761.92
FEDERAL SIGNAL EHORN-024 Electronic Horn, 24VDC, Indoor/Outdoor, Surface, 8.5 Inch Ht, 8.9375 Inch Wd | CP4YAJ EHORN-02424V DC9.609"--GrayHornIndoor/Outdoor-40°F to +150°F€2,644.30
FEDERAL SIGNAL 450EWBX-024 Hazardous Location Electronic Horn, 12 to 24 VDC, 99 dB Decibels, Indoor, Surface | CP4YAK 450EWBX-02412-24V DC3 7/8"-GrayGrayHornIndoor-65°F to +150°F€740.18
FEDERAL SIGNAL LP7-18-30A Horn Strobe, 18 to 30 VDC, Surface, 3.5 Inch Height, White/Amber | CP4YBK LP7-18-30A18-30V DC-3.667"-White, AmberSiren-+14°F to +131°F€214.20
FEDERAL SIGNAL LP7-18-30R Horn Strobe, 18 to 30 VDC, Surface, 3.5 Inch Height, White/Red | CP4YBL LP7-18-30R18-30V DC-3.667"-White, RedSiren-+14°F to +131°F€191.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL 50GC-120BG Signaling Device, 120V AC, Indoor/Outdoor, Surface, 4.5 Inch Height, 4.5 Inch Width
€477.66 /unit