Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL PACIFIC UBIF290NB Bolt On Circuit Breaker, 90 A, 120/240 Vac, 2 Inch Width, 10 Ka | CP4XZV

FEDERAL PACIFIC UBIF290NB Bolt On Circuit Breaker, 90 A, 120/240 Vac, 2 Inch Width, 10 Ka

Item: CP4XZV Model: UBIF290NBCross Ref: 56DY47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Ac Voltage Rating120/240V AC
Amps90A
Circuit Breaker TypeStandard
Depth2.55"
For Use WithFederal Pacific NBLP Commercial Panels
Length3 9/25"
Max. Air Rating10 kA
Mfr. SeriesUBIF
Number Of Poles2
Width2"
Dc Voltage RatingNot Rated
SeriesUBIF Series
StandardsETL LISTED

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)6.48
Ship length (cm)8.53
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelAmpsNumber Of PolesAc Voltage RatingMax. Air RatingPrice
FEDERAL PACIFIC UBIF2100NB Bolt On Circuit Breaker, 100 A, 120/240 Vac, 2 Inch Width, 10 Ka | CP4XZJ UBIF2100NB100A2120/240V AC10 kA€412.57
FEDERAL PACIFIC UBIF2125NB Bolt On Circuit Breaker, 125 A, 120/240 Vac, 2 Inch Width, 10 Ka | CP4XZK UBIF2125NB125A2120/240V AC10 kA€414.26
FEDERAL PACIFIC UBIF15NB Bolt On Circuit Breaker, 15 A, 120 Vac, 1 Inch Width, 10 Ka | CP4XZL UBIF15NB15A1120V AC10 kA€40.46
FEDERAL PACIFIC UBIF20NB Bolt On Circuit Breaker, 20 A, 120 Vac, 1 Inch Width, 10 Ka | CP4XZM UBIF20NB20A1120V AC10 kA€40.46
FEDERAL PACIFIC UBIF220NB Bolt On Circuit Breaker, 20 A, 120/240 Vac, 2 Inch Width, 10 Ka | CP4XZN UBIF220NB20A2120/240V AC10 kA€87.56
FEDERAL PACIFIC UBIF30NB Bolt On Circuit Breaker, 30 A, 120 Vac, 1 Inch Width, 10 Ka | CP4XZP UBIF30NB30A1120V AC10 kA€40.46
FEDERAL PACIFIC UBIF230NB Bolt On Circuit Breaker, 30 A, 120/240 Vac, 2 Inch Width, 10 Ka | CP4XZQ UBIF230NB30A2120/240V AC10 kA€87.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL PACIFIC UBIF290NB Bolt On Circuit Breaker, 90 A, 120/240 Vac, 2 Inch Width, 10 Ka
€292.43 /unit