Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL PACIFIC UBIF20N Plug In Circuit Breaker 20a 1p 10ka 240v | AD3EKF 3YMR1

FEDERAL PACIFIC UBIF20N Plug In Circuit Breaker 20a 1p 10ka 240v

Item: AD3EKF Model: UBIF20NCross Ref: 3YMR1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Amps20A
Circuit Breaker TypeStandard
Dc VoltageNot Rated
Depth2.65"
Length3.35"
Max. Air Rating10 kA
Number Of Poles1
Terminal Connection TypeLug
Width1"
Wire Size14 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesX125-0816C
Dc Voltage RatingNot Rated
For Use WithFederal Pacific Load Centers
Frame Size60A/SWD
Max. Operating Temp.250°F
Max. Wire Size6 AWG
Min. Operating Temp.0°F
Min. Wire Size14 AWG
PhaseSingle
StandardsETL LISTED, UL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.59
Ship length (cm)8.13
Ship width (cm)2.29
HS code8536200020
Country of OriginCN

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingCircuit Breaker TypeDepthWire SizeMax. Air RatingTerminal Connection TypePrice
FEDERAL PACIFIC UBIF260N Plug In Circuit Breaker 60a 2p 10ka 240v | AA6ZGE 15F790 UBIF260N260A120/240V ACResidential2.1"10 AWG10 kALug€103.24
FEDERAL PACIFIC UBIF015N Plug In Circuit Breaker 15a 1p 10ka 240v | AD3EJX 3YMP2 UBIF015N115A0.5V ACStandard2.65"14 AWG10 kALug€49.20
FEDERAL PACIFIC UBIF020N Plug In Circuit Breaker 20a 1p 10ka 240v | AD3EJY 3YMP3 UBIF020N120A120/240V ACStandard2.65"14 AWG10 kALug€50.13
FEDERAL PACIFIC UBIF0215N Plug In Circuit Breaker 15a 2p 10ka 240v | AD3EJZ 3YMP4 UBIF0215N215A120/240V ACStandard2.65"14 AWG10 kALug€95.55
FEDERAL PACIFIC UBIF0220N Plug In Circuit Breaker 20a 2p 10ka 240v | AD3EKA 3YMP5 UBIF0220N220A120/240V ACStandard2.65"14 AWG10 kALug€109.91
FEDERAL PACIFIC UBIF0230N Plug In Circuit Breaker 30a 2p 10ka 240v | AD3EKB 3YMP6 UBIF0230N230A120/240V ACStandard2.65"14 AWG10 kALug€89.28
FEDERAL PACIFIC UBIF0240N Plug In Circuit Breaker 40a 2p 10ka 240v | AD3EKC 3YMP7 UBIF0240N240A0.5V ACStandard2.65"8 AWG10 kALug€100.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL PACIFIC UBIF20N Plug In Circuit Breaker 20a 1p 10ka 240v
€74.16 /unit