Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEDERAL PACIFIC UBIF040N Circuit Breaker, Type UBIF, 1P, 40A | AF2VWD 6YEY1

FEDERAL PACIFIC UBIF040N Circuit Breaker, Type UBIF, 1 P, 40 A

Item: AF2VWD Model: UBIF040NCross Ref: 6YEY1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120V AC
Air @ 120v Ac10 kA
Amps40A
Circuit Breaker TypeStandard
Depth3 1/2"
Length3 1/2"
Max. Air Rating10 kA
Number Of Poles1
Terminal Connection TypeLug
Width1/2"
Wire Size4 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesX125-0816C
Dc Voltage RatingNot Rated
For Use WithFederal Pacific Load Centers
Frame Size60A/SWD
Max. Operating Temp.250°F
Max. Wire Size4 AWG
Min. Operating Temp.0°F
Min. Wire Size6 AWG
PhaseSingle
StandardsETL LISTED, UL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)8.13
HS code8536200020
Country of OriginCN

Product Details:

    • Federal Pacific UBIF040N is a plug-in miniature circuit breaker designed to protect feeder and branch circuits against overloads.
    • It is approved for use with Federal Pacific load centres and has an interrupting capacity rating of 10kAIC at 120 VAC.
    • This UBIF Series Federal Pacific circuit breaker comes equipped with lug terminals and can accommodate wires ranging between 6 and 4 AWG.

Product Variants

ProductModelNumber Of PolesAmpsAc Voltage RatingCircuit Breaker TypeDepthWire SizeMax. Air RatingTerminal Connection TypePrice
FEDERAL PACIFIC UBIF260N Plug In Circuit Breaker 60a 2p 10ka 240v | AA6ZGE 15F790 UBIF260N260A120/240V ACResidential2.1"10 AWG10 kALug€103.24
FEDERAL PACIFIC UBIF015N Plug In Circuit Breaker 15a 1p 10ka 240v | AD3EJX 3YMP2 UBIF015N115A0.5V ACStandard2.65"14 AWG10 kALug€49.20
FEDERAL PACIFIC UBIF020N Plug In Circuit Breaker 20a 1p 10ka 240v | AD3EJY 3YMP3 UBIF020N120A120/240V ACStandard2.65"14 AWG10 kALug€50.13
FEDERAL PACIFIC UBIF0215N Plug In Circuit Breaker 15a 2p 10ka 240v | AD3EJZ 3YMP4 UBIF0215N215A120/240V ACStandard2.65"14 AWG10 kALug€95.55
FEDERAL PACIFIC UBIF0220N Plug In Circuit Breaker 20a 2p 10ka 240v | AD3EKA 3YMP5 UBIF0220N220A120/240V ACStandard2.65"14 AWG10 kALug€109.91
FEDERAL PACIFIC UBIF0230N Plug In Circuit Breaker 30a 2p 10ka 240v | AD3EKB 3YMP6 UBIF0230N230A120/240V ACStandard2.65"14 AWG10 kALug€89.28
FEDERAL PACIFIC UBIF0240N Plug In Circuit Breaker 40a 2p 10ka 240v | AD3EKC 3YMP7 UBIF0240N240A0.5V ACStandard2.65"8 AWG10 kALug€100.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL PACIFIC UBIF040N Circuit Breaker, Type UBIF, 1 P, 40 A
€47.20 /unit