Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRISKHEAT RKF051201200 Heating Tape, 0 To 232 Deg. C, 100 ft. Length, 0.5 Inch Width, 600W | CJ2KVY

BRISKHEAT RKF051201200 Heating Tape, 0 To 232 Deg. C, 100 ft. Length, 0.5 Inch Width, 600W

Item: CJ2KVY Model: RKF051201200Cross Ref: 52RX36
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€410.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tape
Backing TypeNo Backing
ColorOrange
Compatible With Manufacturer Model NumberHL120JA-C, HL120JA-F, HL120KA-C, HL120KA-F, LYNX-SET-JA, LYNX-SET-KA, LYNX-SET-RA, SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A, SDXJA, SDXKA, TTD999-K120
Heating Device Outer MaterialSilicone Rubber
Includes ControllerNo
Overall Length100 ft.
Overall Width1/2"
Power Density1 W/sq. in.
Product TypeHeating Tape
Requires ControllerController Required
StandardsCE, REACH, ROHS
Thickness1/8"
Voltage120V

Shipping Info:

Ship weight (kg) 2.0925

Product Variants

ProductModelWattageAmpsMax. Temp.Price
BRISKHEAT HSTAT052010 Heating Tape 1.5a | AB6JGZ 21TX40 HSTAT052010360 W1.5A450°F€317.27
BRISKHEAT HSTAT302010 Heating Tape 7.5a | AB6JHA 21TX55 HSTAT3020101800 W7.5A450°F€498.71
BRISKHEAT RKP1B0120 Heating Tape, Fixed at 49 Deg. C, 10 ft. Length, 0.5 Inch Width, 60W | CJ2KVL RKP1B0120---€276.56
BRISKHEAT RKP1A0240 Heating Tape, Fixed at 21 Deg. C, 20 ft. Length, 0.5 Inch Width, 120W | CJ2KVM RKP1A0240---€325.47
BRISKHEAT RKF052400240 Heating Tape, 0 To 232 Deg. C, 20 ft. Length, 0.5 Inch Width, 240V, 120W | CJ2KVN RKF052400240---€240.39
BRISKHEAT RKP1B0960 Heating Tape, Fixed at 49 Deg. C, 80 ft. Length, 0.5 Inch Width, 480W | CJ2KVP RKP1B0960---€476.52
BRISKHEAT RKP1B0720 Heating Tape, Fixed at 49 Deg. C, 60 ft. Length, 0.5 Inch Width, 360W | CJ2KVQ RKP1B0720---€437.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRISKHEAT RKF051201200 Heating Tape, 0 To 232 Deg. C, 100 ft. Length, 0.5 Inch Width, 600W
€410.74 /unit