WATTS 0124467 | BR8KZW

FEBCO LF876VDCDA-LG-GPM 6 0124467 Double Check Detector Backflow Assembly, 6 Inch Size, Shutoff Valve

Item: BR8KZW Model: LF876VDCDA-LG-GPM 6Cross Ref: 0124467
Limited Availability
€8,068.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body FinishEpoxy Coated
Body PatternN Pattern
Bypass Size3/4"
Disc MaterialSilicone
Inlet Size6"
Inlet TypeFlanged Joint
MaterialDuctile Iron
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
TypeKit

Product Details:

Double Check Detector Backflow Assembly, 6 Inch Size, Shutoff Valve

Product Variants

ProductModelMeter TypeSeat MaterialBody FinishBody PatternMax. Working PressureMin. Temp.TypeInlet TypePrice
WATTS 0124844 | BR8JKF LF876VDCDA-DOSY-CFM 3CFMStainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€7,999.26
RFQ
WATTS 0124845 | BR8JKG LF876VDCDA-DOSY-LM 2 1/2-Stainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€6,940.91
RFQ
WATTS 0124846 | BR8JKH LF876VDCDA-DOSY-LM 3-Stainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€7,954.41
RFQ
WATTS 0124465 | BR8KZP LF876VDCDA-LG-GPM 3GPMStainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€4,998.75
RFQ
WATTS 0124466 | BR8KZV LF876VDCDA-LG-GPM 4GPMStainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€5,160.45
RFQ
WATTS 0124468 | BR8KZX LF876VDCDA-LG-GPM 8GPMStainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€15,942.47
RFQ
WATTS 0124469 | BR8LAB LF876VDCDA-LG-CFM 8CFMStainless SteelEpoxy CoatedN Pattern175 psi33°FKitFlanged Joint€15,942.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO LF876VDCDA-LG-GPM 6 0124467 Double Check Detector Backflow Assembly, 6 Inch Size, Shutoff Valve
€8,068.12 /unit