WATTS 0124447 | BR8KYG

FEBCO LF856DCDA-OSY-GPM 6 0124447 Double Check Detector Backflow Preventer Assembly, Valve, 4 Inch Size

Item: BR8KYG Model: LF856DCDA-OSY-GPM 6Cross Ref: 0124447
Limited Availability
€11,729.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Backflow Preventer TypeDouble Check Detector Assembly
Body FinishEpoxy Coated
Body PatternInline
Bypass Size3/4"
Disc MaterialRubber
Inlet Size6"
Inlet TypeFlanged Joint
MaterialDuctile Iron
Max. Temp.140°F
Max. Working Pressure175 psi
Meter TypeGPM
Min. Temp.33°F
Outlet TypeFlanged Joint
Seat MaterialStainless Steel
TypeKit

Product Details:

Double Check Detector Backflow Preventer Assembly, Valve, 4 Inch Size

Product Variants

ProductModelMeter TypeSeat MaterialBody FinishBody PatternMax. Working PressureMin. Temp.TypeInlet TypePrice
WATTS 0124445 | BR8KXZ LF856DCDA-DOSY-CFM 4CFMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€7,504.52
RFQ
WATTS 0124444 | BR8KYB LF856DCDA-OSY-CFM 4CFMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€7,504.52
RFQ
WATTS 0124446 | BR8KYE LF856DCDA-DOSY-LM 4-Stainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€7,459.67
RFQ
WATTS 0124448 | BR8KYF LF856DCDA-DOSY-GPM-LH 6GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€11,729.92
RFQ
WATTS 0124450 | BR8KYH LF856DCDA-OSY-CFM 6CFMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€11,729.92
RFQ
WATTS 0124449 | BR8KYJ LF856DCDA-DOSY-GPM 6GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€11,729.92
RFQ
WATTS 0124453 | BR8KYK LF856DCDA-OSY-GPM 8GPMStainless SteelEpoxy CoatedInline175 psi33°FKitFlanged Joint€23,184.69
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEBCO LF856DCDA-OSY-GPM 6 0124447 Double Check Detector Backflow Preventer Assembly, Valve, 4 Inch Size
€11,729.92 /unit