AUTOMATION DIRECT 162973 Sensor Mounting Block, Black, 8mm, Nylon, 6/8/10 Slot Size | CV7DCT

FATH INC 162973 Sensor Mounting Block, Black, 8mm, Nylon, 6/8/10 Slot Size

Item: CV7DCT Model: 162973
In Stock

Get it by Monday, Jun 16

€5.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlock
Product Datasheetautomation-direct-162973.pdf

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.6
Ship length (cm)0.8
Ship width (cm)0.8
HS code392690
Country of OriginDE

Documentation:

Product Variants

ProductModelMPNPrice
AUTOMATION DIRECT 162974 Sensor Mounting Block, Black, 12mm, Nylon, 6/8/10 Slot Size | CV7DCU 162974162974€5.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 162973 Sensor Mounting Block, Black, 8mm, Nylon, 6/8/10 Slot Size
€5.85 /unit