AUTOMATION DIRECT 162894 Swivel Monitor Mount, Black, 125 x 132.8 x 179.7mm, Nylon/Steel, Slot Size 8/10/6 | CV7UEL

FATH INC 162894 Swivel Monitor Mount, Black, 125 x 132.8 x 179.7mm, Nylon/Steel, Slot Size 8/10/6

Item: CV7UEL Model: 162894
In Stock

Get it by Tuesday, Jun 17

€90.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Product Datasheetautomation-direct-162909.pdf

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)13.28
Ship length (cm)12.5
Ship width (cm)17.97
HS code732690
Country of OriginTW

Documentation:

Product Variants

ProductModelMPNPrice
AUTOMATION DIRECT 162893 Swivel Monitor Mount, Black, 125 x 131.5 x 79.3mm, Nylon/Steel, Slot Size 8/10/6 | CV7UEK 162893162893€75.60
AUTOMATION DIRECT 162895 Swivel Monitor Mount, Black, 125 x 167.5 x 278.9mm, Nylon/Steel, Slot Size 8/10/6 | CV7UEM 162895162895€104.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 162894 Swivel Monitor Mount, Black, 125 x 132.8 x 179.7mm, Nylon/Steel, Slot Size 8/10/6
€90.00 /unit