TB WOODS 5V1095 V-belt Pulley Detachable 5groove 10.9 Od | AE7HVY 5YKX4

TB WOODS 5V1095 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 10.9 inch Datum Dia.

Item: AE7HVY Model: 5V1095Cross Ref: 5YKX4
In Stock

Get it by Tuesday, Jun 10

€503.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
5v Belt Pitch Dia.10 9/10"
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingE
Bushing RequiredE
ConstructionWeb
Datum Dia.10.9"
Dimension E21/25"
Dimension L2.63"
Dimension M7/25"
Face Width3 3/4"
Hub Location1 3/4"
Industry Number5V1095
Inside Dia.9.13"
MaterialCast Iron
Max. Rpm2300 RPM
No. Of Grooves5
Outside Dia.10.9"
Overall Length3 3/4"
Set Screw IncludedNo
Weight33 lbs.
5vx Pitch Diameter10.9"
For Bushing SizeE
For Bushing TypeQuick Detachable
Material FabricationCast
Outside Diameter10.9"
Overall Width3 3/4"
Pulley ConstructionWebbed
Pulley Industry Number5V1090
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)32.26
Ship length (cm)30.73
Ship width (cm)10.67
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V1095 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 10.9 inch Datum Dia.
€503.09 /unit