AUTOMATION DIRECT 151136 Swivel Caster Adapter Plate, Silver, 40 x 40mm, Steel, Slot Size 8 | CV7BZC

FATH INC 151136 Swivel Caster Adapter Plate, Silver, 40 x 40mm, Steel, Slot Size 8

Item: CV7BZC Model: 151136
In Stock

Get it by Tuesday, Jun 10

€8.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter Plate
Product Datasheetautomation-direct-151136.pdf

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.6
Ship length (cm)3.99
Ship width (cm)4
HS code830220
Country of OriginDE

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 151136 Swivel Caster Adapter Plate, Silver, 40 x 40mm, Steel, Slot Size 8
€8.10 /unit