Flat Shipping

Flat Shipping at €24.99 + VAT

FATH INC 6MHM75100D40 Monitor Mount, 40 Series/45 Series, 18 5/16 Inch Size x 3 15/16 Inch Size x 25 in | CP4XVY

FATH INC 6MHM75100D40 Monitor Mount, 18 5/16 Inch Size x 3 15/16 Inch Size x 25 in

Item: CP4XVY Model: 6MHM75100D40Cross Ref: 55MU50
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€469.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
AdjustableRotate
ColorBlack, Gray
Fastener Thread Length12 mm, 16 mm, 25 mm
Fastener Thread SizeM4, M8
FinishLacquer
For Extrusion Profile TypeSingle
Includes(2) Mounting Screws DIN 6912, Cable Management Cover, Mounting Adapter, Mounting Flange, VESA Mounting Plate With (4) Screws
Includes FastenersYes
MaterialAluminum
Mfr. Series15 Series, 40 Series, 45 Series
Monitor Mounting TypeFive Way Positioning Arm
Mounting Hole Dia.1/4", 3/8", 9/16"
Number Of Mounting Holes7
Overall Height18.312"
Overall Length25"
Rotation90°
System Of MeasurementImperial/Metric
Width3.938"
AdjustabilityRotate
Compatible SeriesFath, 15 Series, Fath, 40 Series, Fath, 45 Series
Mounting Hole Diameter5.3 mm, 9 mm
Overall Width100 mm
Projection560 mm, 634 mm
Series15 Series, 40 Series, 45 Series
StandardsCFM CERTIFIED, POP CERTIFIED, REACH CERTIFIED, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)46.4
Ship length (cm)63.4
Ship width (cm)10

Product Variants

ProductModelMaterialFinishOverall HeightColorPrice
FATH INC 061SM7510040 Monitor Mount, 40 Series/45 Series, 4 11/16 Inch Size x 4 7/16 in, Black/Gray | CP4XVZ 061SM7510040PolyamideZinc Plated4.688"Black, Gray€115.13
FATH INC 6MHM75100S40 Monitor Mount, 40 Series/45 Series, 9 5/16 x 3 15/16 x 17 3/16 Inch Size | CP4XWA 6MHM75100S40AluminumLacquer9.312"Black, Gray€372.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FATH INC 6MHM75100D40 Monitor Mount, 18 5/16 Inch Size x 3 15/16 Inch Size x 25 in
€469.99 /unit