Flat Shipping

Flat Shipping at €24.99 + VAT

FAST CAP PC-1/2 POCKET CHISEL Wood Chisel 1/2 Inch x 8-3/4 Inch | AC9VDR 3KJR8

FAST CAP PC-1/2 POCKET CHISEL Wood Chisel 1/2 Inch x 8-3/4 Inch

Item: AC9VDR Model: PC-1/2 POCKET CHISELCross Ref: 3KJR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Chisel
Length8 3/4"
Tether CapableNot Tether Capable
Tip Size1/2"
TypeFolding Pocket
Blade Width1/2"
Chisel TypePocket Chisel
Includes Striking CapNo
MaterialSteel
Non-sparkingNo
Overall Length8 3/4"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.05
Ship length (cm)30.48
Ship width (cm)7.62
HS code8205306000
Country of OriginUS

Product Details:

    • Characteristics: Locks Open for Hand Use or Hammering, Folds for Storage and to Protect Blade, Multiple Chisels Can Be Clipped Together When Not in Use

Product Variants

ProductModelTip SizeTypeTether CapablePrice
FAST CAP PC-1/4 POCKET CHISEL Wood Chisel 1/4 Inch x 8-3/4 Inch | AC9VDP 3KJR6 PC-1/4 POCKET CHISEL1/4"Folding PocketNot Tether Capable€40.45
FAST CAP PC-3/4 POCKET CHISEL Wood Chisel 3/4 Inch x 8-3/4 Inch | AC9VDU 3KJT1 PC-3/4 POCKET CHISEL3/4"Folding PocketNot Tether Capable€41.11
FAST CAP PC-1 POCKET CHISEL Wood Chisel 1 Inch x 8-3/4 Inch | AC9VDW 3KJT3 PC-1 POCKET CHISEL1"Folding PocketNot Tether Capable€39.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAST CAP PC-1/2 POCKET CHISEL Wood Chisel 1/2 Inch x 8-3/4 Inch
€40.12 /unit