Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO UB566 Unit Bearing Motor 4/250 HP 0.80 CW 115V | AH7KKX 36VE46

FASCO UB566 Unit Bearing Motor 4/250 HP 0.80 CW 115V

Item: AH7KKX Model: UB566Cross Ref: 36VE46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Bearing Motor
ApplicationHVAC/R
Bearing TypeUnit
Body Dia.3 7/16"
Bolt Circle Dia.2 13/16"
Duty CycleContinuous
FeaturesTotally Enclosed Air Over
FrameNon-Standard
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps0.8A
Hp1/50 hp
IncludesSpeed Nut And Screw
Insulation ClassClass B
Lead Length28"
Length Less Shaft3 1/16"
Max. Ambient Temp.40°C
Motor ApplicationRefrigerator/Freezer
Motor BearingsUnit
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air Over
Motor Frame MaterialCast Iron
Motor Mounting PositionAll Angle
Motor Service Factor1
Motor Shaft DesignThreaded
Motor Shaft RotationClockwise Lead End
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Motor TypeShaded Pole
Mounting Stud Length3/8"
Nameplate Rpm1550 RPM
No. Of Speeds1
No. Of Studs2, 3, 4
Number Of Speeds1
Output Wattage16 W
Overall Length3 5/8"
Phase1
Service Factor1
Shaft Dia.1/4"
Shaft Length7/16"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Ins. ClassClass B
Output Watts16 W
StandardsUL AND CSA
Voltage115V AC
Weight3 lbs.

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)10.8
Ship length (cm)10.8
Ship width (cm)10.16
Country of OriginCN

Product Details:

    • Mounting Stud Length : 3/8"

Product Variants

ProductModelHpNameplate RpmOutput WattageMotor Shaft RotationThermal ProtectionOverall LengthFull Load AmpsNo. Of StudsPrice
FASCO UB584 Unit Bearing Motor 1/500 HP 0.22 CW 115V | AH7KKF 36VE31 UB5841/500 hp1550 RPM2 WClockwise Lead EndImpedance3 3/16"0.22A2, 3, 4€47.37
FASCO UB591 Unit Bearing Motor 1/250 HP 0.14 CCW 230V | AH7KKG 36VE32 UB5911/250 hp1450 RPM4 WCounter Clockwise Lead EndImpedance3 3/16"0.14A2, 3, 4€52.44
FASCO UB589 Unit Bearing Motor 1/250 HP 0.29 CCW 115V | AH7KKH 36VE33 UB5891/250 hp1450 RPM4 WCounter Clockwise Lead EndImpedance3 3/16"0.29A2, 3, 4€59.60
FASCO UB590 Unit Bearing Motor 1/250 HP 0.14 CW 230V | AH7KKJ 36VE34 UB5901/250 hp1450 RPM4 WClockwise Lead EndImpedance3 3/16"0.14A2, 3, 4€55.26
FASCO UB588 Unit Bearing Motor 1/250 HP 0.29 CW 115V | AH7KKK 36VE35 UB5881/250 hp1450 RPM4 WClockwise Lead EndImpedance3 3/16"0.29A2, 3, 4€50.58
FASCO UB592 Unit Bearing Motor 1/200 HP 0.34 CW 115V | AH7KKL 36VE36 UB5921/200 hp1550 RPM5 WClockwise Lead EndImpedance3 3/16"0.34A2, 3, 4€50.83
FASCO UB595 Unit Bearing Motor 3/500 HP 0.36 CCW 115V | AH7KKM 36VE37 UB5951/150 hp1550 RPM6 WCounter Clockwise Lead EndImpedance3 3/8"0.36A2, 3, 4€62.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO UB566 Unit Bearing Motor 4/250 HP 0.80 CW 115V
€73.32 /unit