Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO D909 Condenser Fan Motor, Stud Mount, 1/4 HP, 1075 RPM | CH9XAU

FASCO D909 Condenser Fan Motor, Stud Mount, 1/4 HP, 1075 RPM

Item: CH9XAU Model: D909Cross Ref: 49VT90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.60°C
Bearing TypeSleeve
Body Dia.5 5/8"
Bolt Circle Dia.5 1/4"
Capacitor RequiredYes
Dia.5 5/8"
Diameter5 5/8"
Duty CycleContinuous
Efficiency56%
Enclosure TypeTotally Enclosed Air Over
FeaturesBelly Band, Extended Studs Lead End, Thermally Protected
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps1.8A
Hp1/4 hp
Lead Length27"
Length11"
Length Less Shaft4 1/2"
Motor ApplicationAir Compressor , HVAC/R
Motor DesignPermanent Split Capacitor
Motor Frame MaterialSteel
Motor Mounting PositionAll Angle
Motor Mounting TypeStud
Motor Service Factor1
Motor Shaft RotationClockwise/Counter Clockwise
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAuto
Motor TypePermanent Split Capacitor
Mounting Stud Pattern3 11/16" x 3 11/16"
Mounting Stud Size#8-32
Mounting TypeExtended Studs
No. Of Speeds1
No. Of Studs4
Nominal Efficiency56%
Number Of Studs4
Output Wattage190 W
Overall Length11"
Phase1
Power0.19 kW
Removable BaseYes
Rpm1075 RPM
Service Factor1
Shaft Dia.1/2"
Shaft Length6 1/2"
Shaft TypeDouble Flat
Stud Pattern3 11/16" x 3 11/16"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230V AC
Hz60 Hz
Ins. ClassClass B
Manufacturers Warranty Length1 yr.
Max. Ambient Temp.60°C
Motor BearingsSleeve
Motor Enclosure DesignTotally Enclosed Air Over
Motor Shaft DesignDouble-Flat
Nameplate Rpm1075 RPM
Output Watts190 W
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Quantity4
Stud Size#8-32
Weight32 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)14.3
Ship length (cm)38.1
Ship width (cm)14.3
Country of OriginTH

Product Variants

ProductModelNo. Of SpeedsShaft LengthMotor ApplicationMotor DesignFrameMotor Thermal ProtectionMotor Sub ApplicationVoltagePrice
FASCO D847 Condenser Fan Motor, 1/8 HP, 1125 RPM, 208 To 230V AC, 48 Frame | CH9XAN D84713 1/2"OEM ReplacementPermanent Split Capacitor48AutoCondenser Fan208-230V AC€325.84
FASCO D1045 Condenser Fan Motor, 1/30 HP, 1100 RPM, 115-127V AC, 42 Frame | CH9XAP D104539"OEM ReplacementPermanent Split Capacitor42AutomaticCondenser Fan115-127V AC-
RFQ
FASCO D1152 Condenser Fan Motor, 1/20 HP, 1500 RPM, 115V AC | CH9XAQ D115212 3/8"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor115V AC€137.16
FASCO D1122 Condenser Fan Motor, 1/16 HP, 1300 RPM, 208 To 230V AC | CH9XAR D112211 5/8"OEM ReplacementPermanent Split Capacitor3.3"AutomaticCondenser Fan Motor208-230V AC€230.49
FASCO D1173 Condenser Fan Motor, 1/35 HP, 1550 RPM, 115V AC, 3.3 Inch Frame | CH9XAT D117312"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor115V AC€253.24
FASCO D1059 Condenser Fan Motor, 1/6 HP, 1450 RPM, 115-127V AC, 42 Frame | CH9XAV D105938 3/4", 9"OEM ReplacementPermanent Split Capacitor42AutomaticCondenser Fan115-127V AC-
RFQ
FASCO D1167 Condenser Fan Motor, 1/40 HP, 3000 RPM, 208 To 230V AC | CH9XAW D116711"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor208-230V AC€355.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D909 Condenser Fan Motor, Stud Mount, 1/4 HP, 1075 RPM
€194.23 /unit