Flat Shipping

Flat Shipping at €24.99 + VAT

FASCO D1045 Condenser Fan Motor, 1/30 HP, 1100 RPM, 115-127V AC, 42 Frame | CH9XAP

FASCO D1045 Condenser Fan Motor, 1/30 HP, 1100 RPM, 115-127V AC, 42 Frame

Item: CH9XAP Model: D1045Cross Ref: 48GN16
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Fan Motor
Ambient Temp.40°C
Bearing TypeSleeve
Bolt Circle Dia.4 5/8"
Capacitor RequiredIncluded , Yes
Dia.5 1/5"
Diameter5 1/5"
Duty CycleContinuous
Enclosure TypeOpen Air Over
Frame42
Full Load Amps0.53A
Hp1/30 hp
Length12 13/16"
Length Less Shaft3"
Motor ApplicationOEM Replacement
Motor DesignPermanent Split Capacitor
Motor Service Factor1
Motor Shaft RotationClockwise Shaft End
Motor Sub ApplicationCondenser Fan
Motor Thermal ProtectionAutomatic
Motor TypePermanent Split Capacitor
Mounting Stud Size#8-32
Mounting TypeCradle Base
No. Of Shafts1
No. Of Speeds3
Number Of Shafts1
Number Of Speeds3
Oem Replacement BrandIEC
Replacement For5KCP29BK8382S
Service Factor1
Shaft Dia.1/2"
Shaft Length9"
Shaft TypeFlat
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vNo
Voltage115-127V AC
Body Dia.5.2"
Ins. ClassClass B
Max. Ambient Temp.104°F
Motor BearingsSleeve
Motor Enclosure DesignOpen Air Over
Motor Mounting TypeCradle Base
Motor Shaft DesignFlat
Nameplate Rpm1100 RPM
Overall Length12 13/16"
PhaseSingle
StandardsCSA CERTIFIED, UL RECOGNIZED
Stud Size#8-32
Weight8 lbs.

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)38.1
Ship length (cm)18.75
Ship width (cm)15.57
Country of OriginMX

Product Variants

ProductModelNo. Of SpeedsShaft LengthMotor ApplicationMotor DesignFrameMotor Thermal ProtectionMotor Sub ApplicationVoltagePrice
FASCO D847 Condenser Fan Motor, 1/8 HP, 1125 RPM, 208 To 230V AC, 48 Frame | CH9XAN D84713 1/2"OEM ReplacementPermanent Split Capacitor48AutoCondenser Fan208-230V AC€325.84
FASCO D1152 Condenser Fan Motor, 1/20 HP, 1500 RPM, 115V AC | CH9XAQ D115212 3/8"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor115V AC€137.16
FASCO D1122 Condenser Fan Motor, 1/16 HP, 1300 RPM, 208 To 230V AC | CH9XAR D112211 5/8"OEM ReplacementPermanent Split Capacitor3.3"AutomaticCondenser Fan Motor208-230V AC€230.49
FASCO D1173 Condenser Fan Motor, 1/35 HP, 1550 RPM, 115V AC, 3.3 Inch Frame | CH9XAT D117312"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor115V AC€253.24
FASCO D909 Condenser Fan Motor, Stud Mount, 1/4 HP, 1075 RPM | CH9XAU D90916 1/2"HVAC/RPermanent Split Capacitor48AutoCondenser Fan208-230V AC€172.95
FASCO D1059 Condenser Fan Motor, 1/6 HP, 1450 RPM, 115-127V AC, 42 Frame | CH9XAV D105938 3/4", 9"OEM ReplacementPermanent Split Capacitor42AutomaticCondenser Fan115-127V AC-
RFQ
FASCO D1167 Condenser Fan Motor, 1/40 HP, 3000 RPM, 208 To 230V AC | CH9XAW D116711"OEM ReplacementShaded Pole3.3"AutomaticCondenser Fan Motor208-230V AC€355.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D1045 Condenser Fan Motor, 1/30 HP, 1100 RPM, 115-127V AC, 42 Frame