FANTECH FR 160 Inline Fan 9-5/8 Inch H Ball Plastic | AA7FEK 15W685

FANTECH FR 160 Centrifugal Inline Fan, Plastic Housing, 6 Inch Duct, 115W, 120V

Item: AA7FEK Model: FR 160Cross Ref: 15W685
In Stock

Get it by Friday, Jun 13

€236.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Inline Duct Fan
Bearing TypeBall
Cfm @ 0.000-in. Sp289 CFM
Cfm @ 0.100-in. Sp289 CFM
Cfm @ 0.125-in. Sp281 CFM
Cfm @ 0.200-in. Sp260 CFM
Cfm @ 0.250-in. Sp248 CFM
Cfm @ 0.375-in. Sp235 CFM
Cfm @ 0.400-in. Sp233 CFM
Cfm @ 0.450-in. Sp231 CFM
Cfm @ 0.500-in. Sp227 CFM
Cfm @ 0.600-in. Sp206 CFM
Cfm @ 0.750-in. Sp187 CFM
Cfm @ 0.800-in. Sp179 CFM
Cfm @ 1.000-in. Sp154 CFM
Cfm @ 1.500-in. Sp89 CFM
Cfm @ Duct289 CFM
Fits Duct Dia.6"
Green Certification Or Other RecognitionEnergy-Star.Png
Height9 5/8"
Housing Dia.11 3/4"
Housing FinishMolded Plastic
Housing MaterialPlastic
Inlet And Outlet Dia.6"
Length9 5/8"
Max. Amps1.14A
Max. Inlet Temp.140°F
Max. Wattage130 W
Motor Enclosure DesignExternal Rotor
Mounting PositionHorizontal/Vertical
Number Of Speeds1
Phase1
Airflow @ 0.000 In Sp345 CFM
ApplicationGeneral Purpose
Duct Diameter6"
High-efficiency MotorNo
IncludesMounting Bracket
Maximum Inlet Air Temperature140°F
Motor Ip RatingIP44
Mounting OrientationHorizontal, Vertical
Nameplate Voltage120V AC
Overall Diameter11 1/2"
Overall Height9 1/4"
Overall Width11 1/2"
Speed Control IncludedYes
Speed ControllableYes
StandardsCSA, HVI, UL

Shipping Info:

Ship weight (kg) 3.3492
Ship height (cm)30.5
Ship length (cm)30.5
Ship width (cm)30.5
HS code8414596560
Country of OriginDE

Product Variants

ProductModelHousing MaterialAirflow @ 0.000 In SpDuct Dia.Motor Output PowerHousing Dia.Bearing TypeInlet And Outlet Dia.Max. AmpsPrice
FANTECH FR 110 Inline Fan Ball Plastic 9-5/8 Inch Height | AA7FEH 15W682 FR 110Plastic187 CFM4"80 W9 1/2"Ball4"0.72A€223.33
FANTECH FR100 Inline Centrifugal Duct Fan 9-5/8 Inch Length | AE3BZH 5C516 FR100Plastic151 CFM4"20 W9 1/2"Ball3 7/8"0.18A€234.74
FANTECH FR150 Inline Centrifugal Duct Fan 9-5/8 Inch Length | AE3BZJ 5C517 FR150Plastic327 CFM6"68 W11 3/4"Ball5 7/8"0.67A€300.99
FANTECH 411332 Centrifugal Inline Fan, Plastic Housing, 5 Inch Duct, 20W, 120V | CL3ZEY FR 125 411332--------€196.71
FANTECH 411333 Centrifugal Inline Fan, Plastic Housing, 6 Inch Duct, 60W, 120V | CL3ZEZ FR 140 411333--------€204.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FANTECH FR 160 Centrifugal Inline Fan, Plastic Housing, 6 Inch Duct, 115W, 120V
€236.83 /unit