FANTECH 49061 Drive Pack, 30 Inch Size, 3 hp

Item: CL3YYH Model: 49061
In Stock

Get it by Tuesday, Jun 10

€115.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor/Fan Assembly
Product Datasheetfantech-49061.pdf

Shipping Info:

Ship weight (kg) 4.6754
Ship height (cm)17.8
Ship length (cm)35.6
Ship width (cm)35.6
HS code8414901080
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
FANTECH 48992 Drive Pack, 10 Inch Size, 1/4 hp | CL3YWJ DP-10"-BB 4899248992€57.09
FANTECH 48993 Drive Pack, 12 Inch Size, 1/4 hp | CL3YWK DP-12"-BB 4899348993€63.26
FANTECH 48994 Drive Pack, 12 Inch Size, 1/3 hp | CL3YWL DP-12"-CB 4899448994€63.26
FANTECH 48995 Drive Pack, 13 Inch Size, 1/4 hp | CL3YWM DP-13"-BB 4899548995€67.11
FANTECH 48996 Drive Pack, 13 Inch Size, 1/3 hp | CL3YWN DP-13"-CB 4899648996€67.11
FANTECH 48997 Drive Pack, 13 Inch Size, 1/2 hp, 1 Phase | CL3YWP DP-13"-DB 4899748997€67.11
FANTECH 49000 Drive Pack, 13 Inch Size, 1/2 hp, 3 Phase | CL3YWQ DP-13"-DX 4900049000€67.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FANTECH 49061 Drive Pack, 30 Inch Size, 3 hp
€115.71 /unit