Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7081BFDM Full Body Harness, Positioning, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Belt | CP4XCZ

FALLTECH G7081BFDM Full Body Harness, Positioning, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Belt

Item: CP4XCZ Model: G7081BFDMCross Ref: 55MK91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€506.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
ColorBrown
D Ring LocationsBack, Chest, Hips
FeaturesConnecting Carabiner, Load Indicating Swivel Carabiner
Harness ApplicationClimbing, Positioning
Harness D-ring MaterialAluminum
Harness SizingM
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Leg, Lumbar, Shoulder
Rfid EquippedNo
Safety FeaturesBelt
Torso AdjustmentCam
Brand & SeriesFALLTECH ComforTech(R)
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack, Chest, Hips
Harness ColorBrown
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorChest Strap BucklesLeg Strap BucklesSafety FeaturesPadding LocationTorso AdjustmentSizeSpecialty Working ConditionsPrice
FALLTECH G7015LXL Full Body Harness L/ Xl 310 Lb. Lime | AA8NFL 19F347 G7015LXLLimeMatingMating-----€144.94
FALLTECH G7015SML Full Body Harness S/m 310 Lb. Lime | AA8NFM 19F348 G7015SMLLimeMatingMating-----€144.94
FALLTECH G7018LXL Full Body Harness L/ Xl 310 Lb. Lime | AA8NFQ 19F351 G7018LXLGreenMatingTongueHigh-Visibility VestNo PaddingMating-Not Applicable€200.28
FALLTECH G7018SML Full Body Harness S/m 310 Lb. Lime | AA8NFR 19F352 G7018SMLLimeMatingTongue-----€200.28
FALLTECH G7049 Full Body Harness Universal 425 Lb Black | AG6QZV 45J060 G7049BlackMatingMatingNot ApplicableNo PaddingMating-Arc Flash€186.82
FALLTECH G7051 Full Body Harness Universal 425 Lb Black | AG6QZW 45J061 G7051BlackMatingMating-----€201.53
FALLTECH G8007S Full Body Harness S 425 Lb Yellow/black | AG6RAK 45J076 G8007SBlack, YellowMatingTBBelly Pad ConnectionsNo PaddingMatingS-€228.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7081BFDM Full Body Harness, Positioning, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Belt
€506.91 /unit