Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G8007S Full Body Harness S 425 Lb Yellow/black | AG6RAK 45J076

FALLTECH G8007S Full Body Harness S 425 Lb Yellow/black

Item: AG6RAK Model: G8007SCross Ref: 45J076
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
AdjustableYes
Back D-ringYes
Chest Strap BucklesMating
ColorBlack, Yellow
D-ring LocationsBack, Hips
Front D-ringNo
Harness ApplicationPositioning
Harness StyleVest
Includes PaddingNo
Leg Strap BucklesTB
Osha Standards MetOsha 1910.66, Osha 1926.502
Padding LocationNo Padding
Rfid EquippedNo
Safety FeaturesBelly Pad Connections
Shoulder Strap BucklesFriction
Side D-ringsNo
SizeS
StretchableNo
Subpelvic StrapYes
Tensile Strength5000 lbs.
Torso AdjustmentMating
Webbing CoatingUncoated
With BeltNo
Brand & SeriesFALLTECH
Buckles (chest/leg)Mating/Tongue
FeaturesD-Ring Extender Attached, Dorsal Extension D-Ring Configuration, Lumbar/Restraint D-Ring Configuration, Multiple Belly Board Attachment Methods On Upper Or Lower Torso, Paired Friction Roller Torso Adjusters, Sling Seat D-Ring Configuration
Harness ColorBlack/Yellow
Harness D-ring MaterialSteel
Harness SizingS
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 2.259
Ship height (cm)12.7
Ship length (cm)33.02
Ship width (cm)30.48
HS code8479899898

Product Details:

    • Stretchable (No)

Product Variants

ProductModelColorChest Strap BucklesLeg Strap BucklesSafety FeaturesPadding LocationTorso AdjustmentSizeSpecialty Working ConditionsPrice
FALLTECH G7015LXL Full Body Harness L/ Xl 310 Lb. Lime | AA8NFL 19F347 G7015LXLLimeMatingMating-----€144.94
FALLTECH G7015SML Full Body Harness S/m 310 Lb. Lime | AA8NFM 19F348 G7015SMLLimeMatingMating-----€144.94
FALLTECH G7018LXL Full Body Harness L/ Xl 310 Lb. Lime | AA8NFQ 19F351 G7018LXLGreenMatingTongueHigh-Visibility VestNo PaddingMating-Not Applicable€200.28
FALLTECH G7018SML Full Body Harness S/m 310 Lb. Lime | AA8NFR 19F352 G7018SMLLimeMatingTongue-----€200.28
FALLTECH G7049 Full Body Harness Universal 425 Lb Black | AG6QZV 45J060 G7049BlackMatingMatingNot ApplicableNo PaddingMating-Arc Flash€186.82
FALLTECH G7051 Full Body Harness Universal 425 Lb Black | AG6QZW 45J061 G7051BlackMatingMating-----€201.53
FALLTECH G8007XL Full Body Harness Xl 425 Lb Yellow/black | AG6RAN 45J079 G8007XLBlack, YellowMatingTBBelly Pad ConnectionsNo PaddingMatingXL-€228.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G8007S Full Body Harness S 425 Lb Yellow/black