Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH G7080BFDM Full Body Harness, Climbing, Vest Harness, Quick-Connect/Tongue, Mating, M, Leg/Shoulder | CP4XCA

FALLTECH G7080BFDM Full Body Harness, Climbing, Vest Harness, Quick-Connect/Tongue, Mating, M, Leg/Shoulder

Item: CP4XCA Model: G7080BFDMCross Ref: 49CD56
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Buckles (chest/leg)Quick Connect, Tongue
ColorBrown, Gold
D Ring LocationsBack, Chest
FeaturesAluminum Alloy Camlock Torso Adjusters, Premium Breathable Padded Shoulder Yoke With Polymer Gel Endoskeleton
Harness ApplicationClimbing
Harness D-ring MaterialAluminum
Harness SizingM
Harness StyleVest
Includes PaddingYes
Padding LocationLeg, Shoulder
Rfid EquippedNo
Torso AdjustmentFriction
Brand & SeriesFALLTECH
D-ring LocationsBack, Chest
Harness ColorBrown/Gold
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 1.953
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPadding LocationTorso AdjustmentColorHarness ApplicationHarness SizingHarness D-ring MaterialRfid EquippedSpecialty Working ConditionsPrice
FALLTECH G7080BFDL Full Body Harness, Climbing, Vest Harness, Quick-Connect/Tongue, Mating, L, Leg/Shoulder | CP4XBZ G7080BFDLLeg, ShoulderFrictionBrown, GoldClimbingLAluminumNoNot Applicable€307.82
FALLTECH G7080BFDS Full Body Harness, Climbing, Vest Harness, Quick-Connect/Tongue, Mating, S, Leg/Shoulder | CP4XCB G7080BFDSLeg, ShoulderFrictionBrown, GoldClimbingSAluminumNo-€307.82
FALLTECH G7080BFDXL Full Body Harness, Climbing, Quick-Connect/Tongue, Mating, Xl, Leg/Shoulder | CP4XCC G7080BFDXLLeg, ShoulderFrictionBrown, GoldClimbingXLAluminumNo-€307.82
FALLTECH G7087BFDL Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, L | CP4XCT G7087BFDLBack, Leg, ShoulderCamSilverClimbingLAluminumNoNot Applicable€366.50
FALLTECH G7082BFDM Full Body Harness, Positioning, Vest Harness, Quick-Connect/Quick-Connect, Cam, M, Brown | CR3AMC G7082BFDMBack, Leg, ShoulderCamBrownClimbingMAluminumNoNot Applicable€389.30
FALLTECH G7087BFDM Full Body Harness, Positioning, Quick-Connect/Quick-Connect, Cam, M | CP4XDC G7087BFDMBack, Leg, ShoulderCamSilverClimbingMAluminumNoNot Applicable€366.50
FALLTECH G7082BFDS Full Body Harness, Positioning, Vest Harness, Quick-Connect/Quick-Connect, Cam, S, Brown | CP4XDK G7082BFDSBack, Leg, ShoulderCamBrownClimbingSAluminumNo-€389.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH G7080BFDM Full Body Harness, Climbing, Vest Harness, Quick-Connect/Tongue, Mating, M, Leg/Shoulder
€318.07 /unit