Flat Shipping

Flat Shipping at €24.99 + VAT

FALLTECH 7495A Rail Anchor, Carabiner, 3 3/4 Inch Depth, 7 Inch Length, Steel, Horizontal/Vertical | CP4XGV

FALLTECH 7495A Rail Anchor, Carabiner, 3 3/4 Inch Depth, 7 Inch Length, Steel, Horizontal/Vertical

Item: CP4XGV Model: 7495ACross Ref: 60XG22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnchor
Anchor InstallationReusable
Anchor MaterialSteel
Anchor PerformanceSmooth Glide
Attachment PointCarabiner
Beam Clamp StyleNot Applicable
Depth3 3/4"
For Max. Rail Head Width3"
For Maximum Flange ThicknessNot Applicable
For Maximum Flange WidthNot Applicable
For Maximum Rail Head Width3"
For Maximum Rail Weight141 lbs.
For Minimum Flange WidthNot Applicable
For Minimum Rail Weight112 lbs.
For Rail Weight Range112 lbs. to 141 lbs.
Includes Mounting HardwareYes
Length7"
Mounting OrientationHorizontal, Vertical , Horizontal/Vertical
Number Of Mounting Holes0
Osha Standards MetOsha 1910.66, Osha 1926.502
Rail Head Width2 5/8" to 3"
Weight Capacity425 lbs.

Shipping Info:

Ship weight (kg) 3.3908
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH 7495A Rail Anchor, Carabiner, 3 3/4 Inch Depth, 7 Inch Length, Steel, Horizontal/Vertical
€257.91 /unit