FALLTECH 6500844 Portable Base, 14 1/2 Inch Size, Catwalk/Floor/Manhole/Tank Mnt | CP4XGQ

FALLTECH 6500844 Portable Base, 14 1/2 Inch Size, Catwalk/Floor/Manhole/Tank Mnt

Item: CP4XGQ Model: 6500844Cross Ref: 60XH58
In Stock

Get it by Tuesday, Jun 17

€6,404.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Base
Base FeaturesAdjustable
Base InstallationPortable
Base MaterialAluminum, Steel
Base Mount StyleCenter Mount
Base Width8.375 ft.
Base Width Range6 1/8 ft. to 8 3/8 ft.
ColorOrange
Compatible ComponentDavit Arm, Lower Mast Extension
Confined Space ComponentDavit Base
FeaturesIntegral Bullseye Level, Modular Design Compatibility With Offset Davit Arms And Mast Extensions
FinishPowder Coat , Powder Coated
For Use OnManhole, Rail Cars, Tanks, Vaults
For Use WithMast Extensions, Offset Arm
Mounting LocationCat Walk Floor Man Hole Tank
Mounting TypeFree Standing
Overall Dimensions14 1/2"
Sleeve MaterialPVC
Overall Lxwxh14 1/2"
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH 6500844 Portable Base, 14 1/2 Inch Size, Catwalk/Floor/Manhole/Tank Mnt
€6,404.23 /unit