FALLTECH 60260A Temporary Horizontal Lifeline, 60 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XLC

FALLTECH 60260A Temporary Horizontal Lifeline, 60 ft Lengthifeline Length, Reusable, Anchor Lifeline

Item: CP4XLC Model: 60260ACross Ref: 60XH08
In Stock

Get it by Tuesday, Jun 17

€968.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemporary Horizontal Lifeline
Add-on StyleSingle Span
Base Mount StyleMultiple
Cable Sleeve TypeManual
Compatible Attachment PointsAnchor Lifeline
For Maximum Flange ThicknessNot Applicable
For Maximum Flange WidthNot Applicable
For Maximum Inside Loop WidthNot Applicable
For Minimum Flange WidthNot Applicable
For Use WithHorizontal Lifeline System
Hardware MaterialSteel
Horizontal Lifeline ComponentHorizontal Lifeline System
Includes(2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) Web Pass-Through Sling Anchors, 3/8" Galvanized Steel Cable, In-Line Tension Indicator, Stainless Steel Coil Energy Absorber, Wire Rope Clips And Tensioning Turnbuckle
Includes Mounting HardwareYes
Includes Tie-off AdaptersYes
InstallationReusable
Lifeline InstallationReusable
Lifeline Length60 ft.
Lifeline MaterialSteel
Mounting LocationAnchorage Point
Mounting TypeCross Arm Strap
RetractableNo
Workers Per System2
Weight Capacity620 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLifeline LengthLifeline MaterialWorkers Per SystemHardware MaterialMounting TypeFor Minimum Flange WidthFor Maximum Flange WidthFor Use WithPrice
FALLTECH 771002K Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKJ 771002K100 ft.Nylon, Polyester2SteelCross Arm StrapNot ApplicableNot ApplicableHorizontal Lifeline System€897.89
FALLTECH 772100 Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKK 772100100 ft.Polyester4Stainless SteelCross Arm StrapNot ApplicableNot ApplicableHorizontal Lifeline System€1,369.85
FALLTECH 60310012 Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKL 60310012100 ft.Steel2SteelClamp On4"12"Horizontal Lifeline System€1,978.75
FALLTECH 60310024 Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKM 60310024100 ft.Steel2SteelClamp On4"24"Horizontal Lifeline System€2,006.32
FALLTECH 60310018 Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKN 60310018100 ft.Steel2SteelClamp On4"18"Horizontal Lifeline System€1,991.89
FALLTECH 602100A Temporary Horizontal Lifeline, 100 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKP 602100A100 ft.Steel2SteelCross Arm StrapNot ApplicableNot ApplicableHorizontal Lifeline System€1,228.07
FALLTECH 6033018 Temporary Horizontal Lifeline, 30 ft Lengthifeline Length, Reusable, Anchor Lifeline | CP4XKR 603301830 ft.Steel2SteelClamp On4"18"Horizontal Lifeline System-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALLTECH 60260A Temporary Horizontal Lifeline, 60 ft Lengthifeline Length, Reusable, Anchor Lifeline
€968.03 /unit