TENNSCO ZM7-4815S-5D Boltless Shelving Starter 48 x 15 Steel | AD4XTX 44P789

TENNSCO ZM7-4815S-5D Boltless Shelving Starter 48 x 15 Steel

Item: AD4XTX Model: ZM7-4815S-5DCross Ref: 44P789
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€371.33
10% off
€334.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Boltless Shelving, Starter
Adjustability Adjustable
Beam Capacity 500 lbs.
Beam Profile Z Beam
Color Gray
Decking Gauge 14 ga.
Decking Material Steel
Depth 15"
Duty Rating Light Duty
Finish Powder Coated
Finish - Shelving And Racks Electro Coat
Frame Material Steel
Green Certification Or Other Recognition SCS Indoor Advantage Certified
Height 84"
Includes (12) Shelf Clips, (4) Posts, (8) Beams
Includes Decking Yes
Increments 1 1/2"
Intermediatesidepanel Open Starter
Load Capacity Per Shelf 500 lbs.
Material Steel
Max. Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 In.
No. Of Shelves 5
Number Of Shelves 5
Overall Depth 15"
Overall Height 84"
Overall Hxwxd 84" x 48" x 15"
Overall Width 48"
Post Gauge 14 ga.
Shelf Adjustment Increments 1 1/2"
Shelf Adjustments 1 1/2"
Shelf Configuration Single Straight
Shelf Style Single Straight
Shelving Configuration Starter
Shelving Frame Material Steel
Side Panel Open
Side Panel Style Open
Type Starter
Width 48"
Maximum Post Load Capacity 8000 lbs. With Beams Evenly Spaced at 24 in.

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)35.56
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403608081
Country of OriginUS

Product Variants

ProductModelOverall WidthColorOverall DepthBeam CapacityLoad Capacity Per ShelfTypeDecking MaterialOverall HeightPrice
TENNSCO ZM7-3612S-5D Boltless Shelving Starter 36 x 12 Steel | AD4XRY 44P767 ZM7-3612S-5D36"Medium Gray12"750 lbs.750 lbs.StarterSteel84"€270.22
RFQ
TENNSCO ZM7-3615S-5D Boltless Shelving Starter 36 x 15 Steel | AD4XTA 44P769 ZM7-3615S-5D36"Gray-750 lbs.-StarterSteel84"€310.52
RFQ
TENNSCO ZM7-3618S-5D Boltless Shelving Starter 36 x 18 Steel | AD4XTC 44P771 ZM7-3618S-5D36"Gray-750 lbs.-StarterSteel84"€327.26
RFQ
TENNSCO ZM7-3624S-5D Boltless Shelving Starter 36 x 24 Steel | AD4XTE 44P773 ZM7-3624S-5D36"Medium Gray24"700 lbs.700 lbs.StarterSteel84"€367.13
RFQ
TENNSCO ZM7-3630S-5D Boltless Shelving Starter 36 x 30 Steel | AD4XTG 44P775 ZM7-3630S-5D36"Gray30"600 lbs.600 lbs.StarterSteel84"€430.95
RFQ
TENNSCO ZM7-3636S-5D Boltless Shelving Starter 36 x 36 Steel | AD4XTJ 44P777 ZM7-3636S-5D36"Medium Gray36"600 lbs.600 lbs.StarterSteel84"€557.08
RFQ
TENNSCO ZM7-4212S-5D Boltless Shelving Starter 42 x 12 Steel | AD4XTL 44P779 ZM7-4212S-5D42"Medium Gray12"600 lbs.600 lbs.StarterSteel84"€309.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZM7-4815S-5D Boltless Shelving Starter 48 x 15 Steel
€371.33 /unit