Flat Shipping

Flat Shipping at €24.99 + VAT

FALCON LOCK D131CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BDZ 36Z113

FALCON LOCK D131CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included

Item: AC7BDZ Model: D131CP6 C-KWY 626Cross Ref: 36Z113
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Backset2 3/8", 2 3/4"
CylinderDouble
FinishSatin Chrome
For Door Thickness1 3/8" to 1 7/8"
Front Size Dimension1 1/8" x 2 1/4"
KeyingKeyed Different
Keyway TypeSFIC Not Included
Location TypeCommercial
MaterialBrass, Steel, Zinc
Number Of Keys2
Number Of Pins6
Pins6
StrikeLipless With Box
Throw Length1"
Ada CompliantYes
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 3/8"
Faceplate Height2 1/4"
Faceplate Width1 1/8"
Includes CoreCore Included
Includes HardwareHardware Included
Key TypeKeyed Different
Lock Assembly TypeCylindrical
Outside Locking AccessKeyway
StandardsANSI A156.5

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)14.22
Ship length (cm)25.15
Ship width (cm)15.49
HS code8301406030
Country of OriginMX

Product Variants

ProductModelNumber Of KeysKeyingBacksetFinishKeyway TypeThrow LengthStrikeFront Size DimensionPrice
FALCON LOCK D131BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BDY 36Z111 D131BD SFIC 6262Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€204.14
FALCON LOCK D141BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEA 36Z114 D141BD SFIC 6262Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€150.17
FALCON LOCK D141CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEB 36Z116 D141CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€165.83
FALCON LOCK D231BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEG 36Z126 D231BD SFIC 6262Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box-€119.03
FALCON LOCK D231CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEH 36Z128 D231CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€126.08
FALCON LOCK D241BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEJ 36Z129 D241BD SFIC 626-Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€108.78
FALCON LOCK D241CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEK 36Z131 D241CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€87.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALCON LOCK D131CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included
€197.04 /unit