Flat Shipping

Flat Shipping at €24.99 + VAT

FALCON LOCK D131BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BDY 36Z111

FALCON LOCK D131BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included

Item: AC7BDY Model: D131BD SFIC 626Cross Ref: 36Z111
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Backset2 3/8", 2 3/4"
CylinderDouble
FinishSatin Chrome
For Door Thickness1 3/8" to 1 7/8"
Front Size Dimension1 1/8" x 2 1/4"
KeyingSfic Not Included
Keyway TypeSFIC Not Included
Location TypeCommercial
MaterialBrass, Steel, Zinc
Number Of Keys2
StrikeLipless With Box
Throw Length1"
Ada CompliantYes
Door Thickness - Maximum1 7/8"
Door Thickness - Minimum1 3/8"
Faceplate Height2 1/4"
Faceplate Width1 1/8"
Includes CoreCore Not Included
Includes HardwareHardware Included
Key TypeKeyed Different
Lock Assembly TypeCylindrical
Outside Locking AccessKeyway
StandardsANSI A156.5

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)14.22
Ship length (cm)25.4
Ship width (cm)15.75
HS code8301406030
Country of OriginMX

Product Variants

ProductModelNumber Of KeysKeyingBacksetFinishKeyway TypeThrow LengthStrikeFront Size DimensionPrice
FALCON LOCK D131CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BDZ 36Z113 D131CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€197.24
FALCON LOCK D141BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEA 36Z114 D141BD SFIC 6262Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€150.17
FALCON LOCK D141CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEB 36Z116 D141CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€165.83
FALCON LOCK D231BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEG 36Z126 D231BD SFIC 6262Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box-€119.03
FALCON LOCK D231CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEH 36Z128 D231CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€126.08
FALCON LOCK D241BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEJ 36Z129 D241BD SFIC 626-Sfic Not Included2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€108.78
FALCON LOCK D241CP6 C-KWY 626 Deadbolt Hd Satin Chrome Sfic Not Included | AC7BEK 36Z131 D241CP6 C-KWY 6262Keyed Different2 3/8", 2 3/4"Satin ChromeSFIC Not Included1"Lipless With Box1 1/8" x 2 1/4"€87.09

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALCON LOCK D131BD SFIC 626 Deadbolt Hd Satin Chrome Sfic Not Included
€206.15 /unit