Flat Shipping

Flat Shipping at €24.99 + VAT

FALCON LOCK 510L-DT-D US32D Du mmy Trim, Lever, 1, Stainless Steel, 25 | CP4WWP

FALCON LOCK 510L-DT-D US32D Du mmy Trim

Item: CP4WWP Model: 510L-DT-D US32DCross Ref: 46TL18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€448.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDummy Trim
Ada CompliantYes
ApplicationExterior Trim For Exit Device
ColorSilver
Door HandingField Reversible
Features3 In Projection
Fire RatedNo
Fits Stile Width4"
For Door Thickness1 3/4"
MaterialStainless Steel
Mfr. Series25
Outside Trim TypeLever
Overall Length9 3/4"
Overall Width2 3/4"
PerformanceHeavy Duty
StyleDane
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Door Thickness - Maximum2 3/16"
Door Thickness - Minimum1 1/4"
Exit Device StyleDane
FinishSatin Stainless Steel
Hand OrientationNon Handed
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsAS 1428:1-2009, AS1905 PART1

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishMax. Door HeightOutside Trim TypeColorOverall LengthOverall WidthMaterialPrice
FALCON LOCK 510L-DT-D US26D Du mmy Trim, Lever, 1, Satin Chrome, 25 | CP4WVU 510L-DT-D US26DDaneSatin Chrome-LeverSilver9 3/4"2 3/4"-€392.05
FALCON LOCK 510L-DT-Q US26D Du mmy Trim, Lever, 1, Satin Chrome, 25, Ada Compliant | CP4WVV 510L-DT-Q US26DQuantumSatin Chrome-LeverSilver9 3/4"2 3/4"-€410.85
FALCON LOCK 510L-DT-Q US32D Du mmy Trim, Lever, 1, Stainless Steel, 25, Ada Compliant | CP4WVW 510L-DT-Q US32DQuantum--LeverSilver9 3/4"2 3/4"Stainless Steel€410.85
FALCON LOCK 512NL SP28 Escutcheon Pull W/Lock, Pull, 1, Anodized Aluminum, 48 Inch | CP4WVX 512NL SP28-Anodized94"Pull---Anodized Aluminum€299.71
FALCON LOCK 930NL SP313 3216 Escutcheon Pull W/Lock, Pull, 1, Powder Coated Dark Bronze | CP4WVY 930NL SP313 3216-Powder Coat84"PullBronze--Bronze€186.35
FALCON LOCK 914KIL-KD SP313 Lever Escutcheon w/Lock, Lever, 1, Powder Coated Dark Bronze, 19 | CP4WVZ 914KIL-KD SP313-Powder Coat84"LeverBronze--Bronze€233.02
FALCON LOCK 510L-BE-Q US26D Lever, Lever, 1, Satin Chrome, 25 | CP4WWA 510L-BE-Q US26DQuantumSatin Chrome-LeverSilver9 3/4"2 3/4"-€484.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FALCON LOCK 510L-DT-D US32D Du mmy Trim
€448.07 /unit