Flat Shipping

Flat Shipping at €24.99 + VAT

FAIRCHILD 0199-4X2 Edge Grip Seal, Beltline Weatherstrip, Flex Pile Lining, 8 Ft Length | CP4WLP

FAIRCHILD 0199-4X2 Edge Grip Seal, Beltline Weatherstrip, Flex Pile Lining, 8 Ft Length

Item: CP4WLP Model: 0199-4X2Cross Ref: 61UK63
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Grip Seal
ApplicationVehicle Doors, Weatherproofing And Decorative Seal
ColorBlack
Length8 ft.
Max. Temp.150°F
Min. Temp.-20°F
Overall Width0.188"
StyleBeltline Weatherstrip
TypeBeltline Without Stainless Steel Bead Flexible Pile Lining Uncovered
Includes BulbBulb Not Included
Includes CoreCore Not Included
Includes FlapFlap Not Included
Number Of Tongues0
Operating Temperature - Maximum150°F
Operating Temperature - Minimum-20°F
Outer MaterialRubber
Overall Length8 ft.
Product TypeBeltline Weatherstrip
Profile ShapePile Lined Beaded
Trim Width3/16"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelStyleOverall WidthLeg LengthOverall HeightFits EdgeBulb Dia.ColorMax. Temp.Price
FAIRCHILD 1281-4X2 Edge Grip Seal, Beltline Weatherstrip, 1/4 Inch Overall Width, 8 Ft Lg | CP4WLN 1281-4X2Beltline Weatherstrip1/4"----Black150°F€85.00
FAIRCHILD 0143-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Length | CP4WLQ 0143-4X2Beltline Weatherstrip1/4"----Black150°F€53.11
FAIRCHILD 1351-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLR 1351-4X2Beltline Weatherstrip1/4"----Black150°F€88.59
FAIRCHILD 0194-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLT 0194-4X2Beltline Weatherstrip1/4"----Black150°F€90.78
FAIRCHILD 1379-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLU 1379-4X2Beltline Weatherstrip1/2"----Black150°F€34.36
FAIRCHILD 1370-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLV 1370-4X2Beltline Weatherstrip1 1/8"----Black150°F€42.15
FAIRCHILD 1371-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CR3ALW 1371-4X2Beltline Weatherstrip1 1/8"----Black150°F€40.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRCHILD 0199-4X2 Edge Grip Seal, Beltline Weatherstrip, Flex Pile Lining, 8 Ft Length
€101.62 /unit