Flat Shipping

Flat Shipping at €24.99 + VAT

FAIRCHILD 0148-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing | CP4WNU

FAIRCHILD 0148-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing

Item: CP4WNU Model: 0148-4X2Cross Ref: 61UK60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Grip Seal
ApplicationVehicle Doors, Weatherproofing And Decorative Seal
ColorBlack
ConstructionPolypropylene, Rubber Covered, Stainless Steel Bead
Length8 ft.
MaterialStainless Steel, Polypropylene
Max. Temp.150°F
Min. Temp.-20°F
Overall Width1/4"
StyleBeltline Weatherstrip

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelStyleOverall WidthLeg LengthOverall HeightFits EdgeBulb Dia.ColorMax. Temp.Price
FAIRCHILD 1281-4X2 Edge Grip Seal, Beltline Weatherstrip, 1/4 Inch Overall Width, 8 Ft Lg | CP4WLN 1281-4X2Beltline Weatherstrip1/4"----Black150°F€85.00
FAIRCHILD 0199-4X2 Edge Grip Seal, Beltline Weatherstrip, Flex Pile Lining, 8 Ft Length | CP4WLP 0199-4X2Beltline Weatherstrip0.188"----Black150°F€100.59
FAIRCHILD 0143-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Length | CP4WLQ 0143-4X2Beltline Weatherstrip1/4"----Black150°F€53.11
FAIRCHILD 1351-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLR 1351-4X2Beltline Weatherstrip1/4"----Black150°F€88.59
FAIRCHILD 0194-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLT 0194-4X2Beltline Weatherstrip1/4"----Black150°F€90.78
FAIRCHILD 1379-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLU 1379-4X2Beltline Weatherstrip1/2"----Black150°F€34.36
FAIRCHILD 1370-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing, Black | CP4WLV 1370-4X2Beltline Weatherstrip1 1/8"----Black150°F€42.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAIRCHILD 0148-4X2 Edge Grip Seal, Beltline Weatherstrip, Rubber, 8 Ft Lg, Automotive/Weatherproofing
€56.77 /unit