Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS NU317-E-M1-C3 Cylindrical Roller Bearing, Nu317-E-M1-C3, 85 mm Bore, 180 mm Od, 41 mm Overall Wd | CP4WJR

FAG BEARINGS NU317-E-M1-C3 Cylindrical Roller Bearing, Nu317-E-M1-C3, 85 mm Bore, 180 mm Od, 41 mm Overall Wd

Item: CP4WJR Model: NU317-E-M1-C3Cross Ref: 4YWR1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,490.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Roller Bearing
Bore Dia.85 mm
Bore TypeCylindrical
Cage MaterialBrass
Dynamic Radial Load Capacity340000N
Lubricant MaterialGrease, Oil
Max. Speed6800 RPM
Max. Temp.150°C
Min. Temp.-30°C
Number Of Rows1
Outside Dia.180 mm
Ring MaterialSteel
Roller MaterialSteel
Static Radial Load Capacity325000N
Width41 mm
Bearing Industry NumberNU317-E-M1-C3
Bore Diameter85 mm
Maximum Speed6800 RPM
Outside Diameter180 mm
Overall Width41 mm

Shipping Info:

Ship weight (kg) 5.166
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginRO

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialRoller MaterialRing MaterialLubricant MaterialMax. SpeedMax. Temp.Price
FAG BEARINGS NU224-E-M1-C3 Cylindrical Roller Bearing Bore 120 mm | AJ2HKW 4YWN4 NU224-E-M1-C3120 mm215 mmSolid BrassSteel-----
RFQ
FAG BEARINGS NU224-E-TVP2 Cylindrical Bearing Bore 120 mm Outside Diameter 215 mm | AJ2HWB 5JCZ2 NU224-E-TVP2120 mm215 mmPolyamideSteel-----
RFQ
FAG BEARINGS NU204-E-TVP2 Cylindrical Roller Bearing, 204, 20 mm Bore, 47 mm Od, 14 mm Overall Width, Cylindrical | CP4WHG NU204-E-TVP220 mm47 mmThermoplasticAlloy SteelAlloy SteelGrease, Oil22000 RPM120°C€84.94
FAG BEARINGS NU205-E-TVP2 Cylindrical Roller Bearing, 205, 25 mm Bore, 52 mm Od, 15 mm Overall Width, Cylindrical | CP4WHH NU205-E-TVP225 mm52 mmThermoplasticAlloy SteelAlloy SteelGrease, Oil19800 RPM120°C€95.63
FAG BEARINGS NU206-E-TVP2 Cylindrical Roller Bearing, 206, 30 mm Bore, 62 mm Od, 16 mm Overall Width, Cylindrical | CP4WHJ NU206-E-TVP230 mm62 mmBrassAlloy SteelAlloy SteelGrease, Oil16300 RPM120°C€118.23
FAG BEARINGS NU207-E-M1-C3 Cylindrical Roller Bearing, 207, 35 mm Bore, 72 mm Od, 17 mm Overall Width, Cylindrical | CP4WHK NU207-E-M1-C335 mm72 mmBrassAlloy SteelAlloy SteelGrease, Oil18300 RPM150°C€218.49
FAG BEARINGS NU207-E-TVP2 Cylindrical Roller Bearing, 2075 mm Bore, 72 mm Od, 17 mm Overall Width, Cylindrical | CP4WHL NU207-E-TVP235 mm72 mmThermoplasticAlloy SteelAlloy SteelGrease, Oil14100 RPM120°C€130.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS NU317-E-M1-C3 Cylindrical Roller Bearing, Nu317-E-M1-C3, 85 mm Bore, 180 mm Od, 41 mm Overall Wd
€1,490.19 /unit