Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS NU205-E-TVP2 Cylindrical Roller Bearing, 205, 25 mm Bore, 52 mm Od, 15 mm Overall Width, Cylindrical | CP4WHH

FAG BEARINGS NU205-E-TVP2 Cylindrical Roller Bearing, 205, 25 mm Bore, 52 mm Od, 15 mm Overall Width, Cylindrical

Item: CP4WHH Model: NU205-E-TVP2Cross Ref: 4YWJ6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Roller Bearing
Bore Dia.25 mm
Bore TypeCylindrical
Cage MaterialThermoplastic
Cage Material GradeFiberglass-Reinforced PA66
Closure TypeOpen
Dynamic Radial Load Capacity34500N
Full ComplementNo
Housing Fillet Radius1 mm
Includes Retaining RingNo
Inner Ring Flanges0
Iso RatingClass 6
Lubricant MaterialGrease, Oil
Max. Speed19800 RPM
Max. Temp.120°C
Min. Temp.-30°C
Number Of Rows1
Outer Ring Flanges2
Outer Ring Inside Dia.43.8 mm
Outside Dia.52 mm
Rbec Rating3
Ring MaterialAlloy Steel
Ring Material GradeGrade 100CR6
Roller MaterialAlloy Steel
Roller Material GradeGrade 100CR6
Shaft Fillet Radius0.6 mm
Split BearingYes
Static Radial Load Capacity27500N
Width15 mm
Bearing Industry Number205
Bore Diameter25 mm
Bore Diameter Tolerance0/-0.008 mm
ClosureOpen
Maximum Speed19800 RPM
Maximum Temperature120°C
Minimum Temperature-30°C
Outer Ring Inside Diameter43.8 mm
Outside Diameter52 mm
Outside Diameter Tolerance+0/-0.011 mm
Overall Width15 mm

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Outside Dia.Cage MaterialRoller MaterialRing MaterialLubricant MaterialMax. SpeedMax. Temp.Price
FAG BEARINGS NU224-E-M1-C3 Cylindrical Roller Bearing Bore 120 mm | AJ2HKW 4YWN4 NU224-E-M1-C3120 mm215 mmSolid BrassSteel-----
RFQ
FAG BEARINGS NU224-E-TVP2 Cylindrical Bearing Bore 120 mm Outside Diameter 215 mm | AJ2HWB 5JCZ2 NU224-E-TVP2120 mm215 mmPolyamideSteel-----
RFQ
FAG BEARINGS NU204-E-TVP2 Cylindrical Roller Bearing, 204, 20 mm Bore, 47 mm Od, 14 mm Overall Width, Cylindrical | CP4WHG NU204-E-TVP220 mm47 mmThermoplasticAlloy SteelAlloy SteelGrease, Oil22000 RPM120°C€84.94
FAG BEARINGS NU206-E-TVP2 Cylindrical Roller Bearing, 206, 30 mm Bore, 62 mm Od, 16 mm Overall Width, Cylindrical | CP4WHJ NU206-E-TVP230 mm62 mmBrassAlloy SteelAlloy SteelGrease, Oil16300 RPM120°C€118.23
FAG BEARINGS NU207-E-M1-C3 Cylindrical Roller Bearing, 207, 35 mm Bore, 72 mm Od, 17 mm Overall Width, Cylindrical | CP4WHK NU207-E-M1-C335 mm72 mmBrassAlloy SteelAlloy SteelGrease, Oil18300 RPM150°C€218.49
FAG BEARINGS NU207-E-TVP2 Cylindrical Roller Bearing, 2075 mm Bore, 72 mm Od, 17 mm Overall Width, Cylindrical | CP4WHL NU207-E-TVP235 mm72 mmThermoplasticAlloy SteelAlloy SteelGrease, Oil14100 RPM120°C€130.42
FAG BEARINGS NU208-E-M1-C3 Cylindrical Roller Bearing, 208, 40 mm Bore, 80 mm Od, 18 mm Overall Width, Cylindrical | CP4WHM NU208-E-M1-C340 mm80 mmBrassAlloy SteelAlloy SteelGrease, Oil16300 RPM150°C€475.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS NU205-E-TVP2 Cylindrical Roller Bearing, 205, 25 mm Bore, 52 mm Od, 15 mm Overall Width, Cylindrical
€133.59 /unit