Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 6314-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 35mm Width | AH6PTB 36EA11

FAG BEARINGS 6314-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 35mm Width

Item: AH6PTB Model: 6314-J20AA-C3Cross Ref: 36EA11
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,995.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Bearing MaterialSteel
Bore Dia.70 mm
Cage MaterialSteel
Dynamic Load Capacity115000 lbs.
Industry Number6314-J20AA-C3
Max. Speed6800 RPM
Outside Dia.150 mm
Static Load Capacity69000 lbs.
Temp. Range+32°F to +302°F
TypeOpen
Width35 mm
Bore Diameter70 mm
ClosureOpen
Closure & Seal TypeOpen
Dynamic Radial Load Capacity115000N
Maximum Speed6800 RPM
Number Of RowsOne
Outer Ring Width35 mm
Outside Diameter150 mm
Ring MaterialAlloy Steel
Static Radial Load Capacity69000N

Shipping Info:

Ship weight (kg) 2.502
Ship height (cm)17.25
Ship length (cm)17.25
Ship width (cm)4.02
Country of OriginDE

Product Details:

    • Single Row/Double Row : Single Row

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityTemp. RangePrice
FAG BEARINGS 6217-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 28mm Width | AH6PRV 36EA05 6217-J20AA-C36217-J20AA-C385 mm150 mmSteel670089000 lbs.64000 lbs.+32°F to +302°F-
RFQ
FAG BEARINGS 6218-J20AA-C3 Ball Bearing Open 160mm Outside Diameter 30mm Width | AH6PRW 36EA06 6218-J20AA-C36218-J20AA-C390 mm160 mmSteel6300 RPM102000 lbs.74000 lbs.+32°F to +302°F€974.61
FAG BEARINGS 6309-J20AA-C3 Ball Bearing Open 100mm Outside Diameter 25mm Width | AH6PRX 36EA07 6309-J20AA-C36309-J20AA-C345 mm100 mmSteel9500 RPM56000 lbs.31500 lbs.+32°F to +302°F€861.39
FAG BEARINGS 6311-J20AA-C3 Ball Bearing Open 120mm Outside Diameter 29mm Width | AH6PRY 36EA08 6311-J20AA-C36311-J20AA-C355 mm120 mmSteel8500 RPM83000 lbs.47500 lbs.+32°F to +302°F€1,261.61
FAG BEARINGS 6312-J20AA-C3 Ball Bearing Open 130mm Outside Diameter 31mm Width | AH6PRZ 36EA09 6312-J20AA-C36312-J20AA-C360 mm130 mmSteel7900 RPM89000 lbs.52000 lbs.+32°F to +302°F€1,308.58
FAG BEARINGS 6313-J20AA-C3 Ball Bearing Open 140mm Outside Diameter 33mm Width | AH6PTA 36EA10 6313-J20AA-C36313-J20AA-C365 mm140 mmSteel7300 RPM100000 lbs.60000 lbs.+32°F to +302°F€1,431.99
FAG BEARINGS 6315-J20AA-C3 Ball Bearing Open 160mm Outside Diameter 37mm Width | AH6PTC 36EA12 6315-J20AA-C36315-J20AA-C375 mm160 mmSteel6300123000 lbs.77000 lbs.+32°F to +302°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 6314-J20AA-C3 Ball Bearing Open 150mm Outside Diameter 35mm Width
€1,995.68 /unit