AMERICAN TORCH TIP 0.9X42-LL Contact Tip Wire Size 9mm Inch - Pack Of 10 | AD6QML 48A301

AMERICAN TORCH TIP 0.9X42-LL Contact Tip Wire Size 9mm Inch - Pack Of 10

Item: AD6QML Model: 0.9X42-LLCross Ref: 48A301
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Wire Size9 mm

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)1.42
HS code8515902000
Country of OriginUS

Product Variants

ProductModelWire SizeDuty RatingInside Dia.Tip ShapeOverall LengthConnection TypeMaterialOutside Dia.Pkg. Qty.Price
AMERICAN TORCH TIP 63-1130 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVD 46Z694 63-11300.03"Heavy Duty0.037"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1135 Contact Tip Wire Size .035 Inch - Pack Of 10 | AD6PVE 46Z695 63-11350.035"Heavy Duty0.043"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1138 Contact Tip Wire Size .030 Inch - Pack Of 10 | AD6PVG 46Z697 63-11380.03"Standard Duty-Cylindrical----10€20.45
AMERICAN TORCH TIP 63-1140 Contact Tip Wire Size .040 Inch - Pack Of 10 | AD6PVH 46Z698 63-11401/25"Heavy Duty0.048"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1145 Contact Tip Wire Size .045 Inch - Pack Of 10 | AD6PVJ 46Z699 63-11450.045"Heavy Duty0.055"Cylindrical----10€21.49
AMERICAN TORCH TIP 63-1147 Contact Tip Wire Size 3/64 Inch Inch - Pack Of 10 | AD6PVK 46Z701 63-11473/64"Heavy Duty-Cylindrical----10€20.90
AMERICAN TORCH TIP 63-1152 Contact Tip Wire Size .052 Inch - Pack Of 10 | AD6PVL 46Z702 63-11520.052"Heavy Duty0.063"Cylindrical----10€19.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN TORCH TIP 0.9X42-LL Contact Tip Wire Size 9mm Inch - Pack Of 10