FAG BEARINGS 3305-BD-TVH-C3 Angular Contact Ball Bearing 12400 Rpm | AG2YXE 32PG99

FAG BEARINGS 3305-BD-TVH-C3 Angular Contact Ball Bearing 12400 Rpm

Item: AG2YXE Model: 3305-BD-TVH-C3Cross Ref: 32PG99
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.25 mm
Cage MaterialGlass Fiber Reinforced Polyamide
Contact Angle30°
Dynamic Load Capacity31500N
Max. Speed12400 RPM
Outside Dia.62 mm
Static Load Capacity21000N
Temp. Range-68°F to +248°F
Width25.4 mm
Bore Diameter25 mm
ClosureDouble Row
Maximum Speed12400 RPM
Outside Diameter62 mm
Overall Width25.4 mm

Shipping Info:

Ship weight (kg) 0.42
Ship height (cm)3.1
Ship length (cm)7.56
Ship width (cm)7.56
HS code8482105028

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3305-BD-TVH-C3 Angular Contact Ball Bearing 12400 Rpm