Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

AMETEK LAMB 116118-00 Vacuum Motor/blower Peripheral 3 Storage 1 Speed | AD8THU 4M891

AMETEK LAMB 116118-00 AC Vacuum Motor, Peripheral, 1600 W, 7.2 Frame Size, 3 Stage, 120 V

Item: AD8THU Model: 116118-00Cross Ref: 4M891
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€564.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Motor
Ambient Temp.40°C
Average Life700 hrs.
Bearing TypeBall
Blower Stages3
Body Dia.7 1/5"
Cfm @ 2-in. Orifice105 CFM
DischargePeripheral Bypass
Duty CycleIntermittent
Frequency50/60 Hz
Full Load Amps14.3A
Insulation ClassClass A
Max. Air Watts447 W
Max. Amps10A
Motor DesignUniversal AC/DC
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionAll Angle
Motor Mounting TypeLug
Motor/blower TypeBypass
Mounting Bracket MaterialAluminum
Mounting TypeLug
Nameplate Rpm19500 RPM
No. Of Speeds1
Overall Height7 13/16"
Overall Length7 13/16"
Phase1
Replacement Brushes2XB23
Thermal ProtectionNone
Vacuum Rating131.4
Voltage120V AC
Ins. ClassClass A
Motor BearingsBall
Mounting BracketsMetal
StandardsCSA CERTIFIED (LR31393), UL RECOGNIZED (E47185)

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)19.84
Ship length (cm)19.84
Ship width (cm)18.29
HS code8414596095
Country of OriginMX

Product Details:

    • Motor/Blower Type (Bypass)

Product Variants

ProductModelVoltageBody Dia.Blower StagesCfm @ 2-in. OrificeMax. Air WattsAverage LifeInsulation ClassOverall HeightPrice
AMETEK LAMB 114787 Vacuum Motor/blower Peripheral 3 Storage 1 Speed | AC2QMB 2M179 114787120V AC7 1/2"3126.4 CFM359 W1000 hrs.Class A9 7/16"€593.34
AMETEK LAMB 116155-00 Vacuum Motor/blower Peripheral 2 Storage 1 Speed | AC2QMG 2M189 116155-0024V DC5 5/7"266.4 CFM98 W500 hrs.Class A6 1/2"€282.63
AMETEK LAMB 116156-00 Vacuum Motor/blower Peripheral 2 Storage 1 Speed | AC2QMH 2M190 116156-0036V DC5 5/7"270.7 CFM113 W500 hrs.Class A6 1/2"€264.97
AMETEK LAMB 115419 Vacuum Motor/blower Peripheral 3 Storage 1 Speed | AD8THE 4M876 11541942V DC7 1/2"3128.2 CFM379 W1000 hrs.Class A9 7/16"€984.63
AMETEK LAMB 114789 Vacuum Motor/blower Peripheral 3 Storage 1 Speed | AD8THF 4M877 114789240V AC7 1/2"3122 CFM354 W1000 hrs.Class A9 7/16"€694.92
AMETEK LAMB 114589 Vacuum Motor/blower Peripheral 2 Storage 1 Speed | AD8THG 4M878 114589230V AC7 1/2"2129.9 CFM239 W1000 hrs.Class B10 1/2"€2,439.38
AMETEK LAMB 114788 Vacuum Motor/blower Peripheral 2 Storage 1 Speed | AD8THH 4M879 114788240V AC7 1/2"2134.5 CFM359 W1000 hrs.Class A8 5/16"€886.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMETEK LAMB 116118-00 AC Vacuum Motor, Peripheral, 1600 W, 7.2 Frame Size, 3 Stage, 120 V
€564.62 /unit