Flat Shipping

Flat Shipping at €24.99 + VAT

FAG BEARINGS 3205-BD-2Z-TVH Angular Contact Ball Bearing 4946 Lb. | AG2YZC 32PH49

FAG BEARINGS 3205-BD-2Z-TVH Angular Contact Ball Bearing 4946 Lb.

Item: AG2YZC Model: 3205-BD-2Z-TVHCross Ref: 32PH49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngular Contact Ball Bearing
Abec Rating3
Abec Tolerance3
Bearing TypeDouble Row
Bore Dia.25 mm
Cage MaterialGlass Reinforced Polyamide
Contact Angle30°
Dynamic Load Capacity22000N
Max. Speed14300 RPM
Outside Dia.52 mm
Seal MaterialSteel Shield
Shield MaterialSteel
Static Load Capacity15200N
Temp. Range-68°F to +248°F
Width20.6 mm

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.51
Ship length (cm)6.34
Ship width (cm)6.34
HS code8482105028

Product Variants

ProductModelContact AngleBore Dia.Outside Dia.Bearing TypeAbec RatingNumber Of RowsClosurePrice
FAG BEARINGS 3210-BD Angular Contact Ball Bearing 11915 Lb. | AG2YPC 32PF90 3210-BD30°50 mm90 mmDouble Row----
RFQ
FAG BEARINGS 3302-BD-2HRS-TVH-C3 Angular Contact Ball Bearing 18400 Rpm | AG2YPE 32PH31 3302-BD-2HRS-TVH-C330°15 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3203-BD-C3 Angular Contact Ball Bearing 3485 Lb. | AG2YRH 32PF77 3203-BD-C330°17 mm42 mmDouble Row----
RFQ
FAG BEARINGS 3204-BD Angular Contact Ball Bearing 16100 Rpm | AG2YRJ 32PF78 3204-BD30°20 mm47 mmDouble Row3--€93.10
FAG BEARINGS 3204-BD-C3 Angular Contact Ball Bearing 4631 Lb. | AG2YRK 32PF79 3204-BD-C330°20 mm47 mmDouble Row----
RFQ
FAG BEARINGS 3206-BD Angular Contact Ball Bearing 11900 Rpm | AG2YRN 32PF82 3206-BD30°30 mm62 mmDouble Row3--€100.85
FAG BEARINGS 3206-BD-C3 Angular Contact Ball Bearing 6969 Lb. | AG2YRP 32PF83 3206-BD-C330°30 mm62 mmDouble Row3--€98.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FAG BEARINGS 3205-BD-2Z-TVH Angular Contact Ball Bearing 4946 Lb.
€126.03 /unit