Flat Shipping

Flat Shipping at €24.99 + VAT

BUYERS PRODUCTS 1308106 Marker Guide Stud Mount 28 In

Item: AD2XBB Model: 1308106Cross Ref: 3VTH9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarker Guide
ColorFluorescent Orange
Length28"
MaterialNylon
TypeStud Mount
FinishSmooth
Height28"
IncludesVertical Mounting Hardware
Product TypeMarker Guide
Width3/4"

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)71.12
Ship length (cm)78.74
Ship width (cm)1.91
HS code8708998180
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUYERS PRODUCTS 1308106 Marker Guide Stud Mount 28 In
€46.95 /unit