Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FM-76.30 Socket Wrench Fixed 30mm 12-13/64 Inch Length | AC6YRK 36T877

FACOM FM-76.30 Socket Wrench Fixed 30mm 12-13/64 Inch Length

Item: AC6YRK Model: FM-76.30Cross Ref: 36T877
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench
FinishSatin
Head StyleFixed Head
Head TypeFixed
MaterialSteel
Number Of Points6, 12
Overall Length12.203"
Sae Or MetricMetric

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)4.06
Ship length (cm)33.02
Ship width (cm)7.62
HS code8204200000
Country of OriginCZ

Product Variants

ProductModelFinishOverall LengthHead TypeMaterialNumber Of PointsSae Or MetricPrice
FACOM FM-76.13 Socket Wrench Fixed 13mm 5-63/64 Inch Length | AC6YQR 36T860 FM-76.13Satin Chrome5.984"FixedSteel6, 12Metric€24.00
FACOM FM-76.14 Socket Wrench Fixed 14mm 6-19/64 Inch Length | AC6YQT 36T861 FM-76.14Satin Chrome6.297"FixedSteel6, 12Metric€27.13
FACOM FM-76.16 Socket Wrench Fixed 16mm 7-1/64 Inch Length | AC6YQV 36T863 FM-76.16Satin Chrome7.016"FixedSteel6, 12Metric€30.22
FACOM FM-76.17 Socket Wrench Fixed 17mm 7-23/64 Inch Length | AC6YQW 36T864 FM-76.17Satin7.359"FixedSteel6, 12Metric€31.90
FACOM FM-76.19 Socket Wrench Fixed 19mm 8-1/32 Inch Length | AC6YQY 36T866 FM-76.19Satin Chrome8.031"FixedSteel6, 12Metric€40.61
FACOM FM-76.21 Socket Wrench Fixed 21mm 8-45/64 Inch Length | AC6YRA 36T868 FM-76.21Satin8.703"FixedSteel6, 12Metric€49.98
FACOM FM-76.29 Socket Wrench Fixed 29mm 11-13/16 Inch Length | AC6YRJ 36T876 FM-76.29Satin11.812"FixedSteel6, 12Metric€84.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FM-76.30 Socket Wrench Fixed 30mm 12-13/64 Inch Length
€109.96 /unit