Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FACOM FM-46.10AVSE Insulated Open End Wrench 10mm x 5-1/8 In | AC4ZWA 32H646

FACOM FM-46.10AVSE Insulated Open End Wrench 10mm x 5-1/8 In

Item: AC4ZWA Model: FM-46.10AVSECross Ref: 32H646
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Open End Wrench
Body MaterialSteel
FinishInsulated
Handle TypeFlat
Head Angle15°
MaterialSteel
No. Of EndsSingle End
Overall Length5 1/8"
Sae Or MetricMetric
Size10 mm
Corrosion ResistantYes
Handle ColorOrange
Head Size10 mm
Head Thickness23/64"
Head TypeStandard
InsulatedYes
Measurement TypeMetric
Non-magneticNo
Opening TypeRounded
Overall Width63/64"
ReversingNo
Single End/double EndSingle End
StandardsASME
Weight0.11 lbs.
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)2.79
HS code8204110030
Country of OriginFR

Product Variants

ProductModelOverall LengthHead SizeSizeMaterialFinishSae Or MetricPrice
FACOM FM-46.11AVSE Insulated Open End Wrench 11mm x 5-5/16 In | AC4ZWB 32H647 FM-46.11AVSE5.312"-11 mmSteelInsulatedMetric€37.53
FACOM FM-46.16AVSE Insulated Openend Wrench 16mm x 6-11/16 In | AC4ZWF 32H652 FM-46.16AVSE6.688"16 mm-SteelInsulatedMetric€56.10
FACOM FM-46.18AVSE Insulated Open End Wrench 18mm x 7-3/32 In | AC4ZWH 32H654 FM-46.18AVSE7.094"18 mm-SteelInsulatedMetric€66.33
FACOM FM-46.19AVSE Insulated Openend Wrench 19mm x 7-11/16 In | AC4ZWJ 32H655 FM-46.19AVSE7.688"19 mm-SteelInsulatedMetric€66.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FACOM FM-46.10AVSE Insulated Open End Wrench 10mm x 5-1/8 In
€51.69 /unit