Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U55010.062.0500 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPN 41UJ10

FABORY U55010.062.0500 Tap Bolt, 5/8 In - 11 Thread Size, SS, 5 In Lg., 27/64 In Head Ht., Gr. 316, 5 Pk

Item: CG8UPN Model: U55010.062.0500Cross Ref: 41UJ10
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 316
HardnessRockwell B95
Head Height27/64"
Head TypeHex
Head Width15/16"
Length5"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length5"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length5"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A4
Material Quality StandardsASTM F593
Minimum Thread Length5"
Overall Length5"
Rockwell HardnessHRB95

Shipping Info:

Ship weight (kg) 1.0962
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U55010.062.0200 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPG 41UJ04 U55010.062.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€17.59
FABORY U55010.062.0250 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPH 41UJ05 U55010.062.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€39.72
FABORY U55010.062.0300 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPJ 41UJ06 U55010.062.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€44.13
FABORY U55010.062.0350 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPK 41UJ07 U55010.062.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€42.00
FABORY U55010.062.0400 Tap Bolt, 5/8-11 Inch Thread Size, 4 Inch Length, 316SS, 5Pk | CG8UPL 41UJ08 U55010.062.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€53.60
FABORY U55010.062.0450 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPM 41UJ09 U55010.062.0450Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€48.64
FABORY U55010.062.0600 Tap Bolt, 5/8-11 Thread Size, 316 Grade | CG8UPP 41UJ11 U55010.062.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell B955/8"-11Stainless Steel5€62.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U55010.062.0500 Tap Bolt, 5/8 In - 11 Thread Size, SS, 5 In Lg., 27/64 In Head Ht., Gr. 316, 5 Pk
€79.79 /unit