Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51580.050.0400 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDQ 41UZ60

FABORY U51580.050.0400 Dowel Pin, General, 4 In Lg., 1/2 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, Pln, 5 Pk

Item: CG8UDQ Model: U51580.050.0400Cross Ref: 41UZ60
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€125.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade 18-8
Length4"
MaterialStainless Steel
Pin Dia.1/2"
Pin StyleUnhardened Ground
Pin TypeGeneral
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.545
Country of OriginVaries

Product Variants

ProductModelPin StylePin TypePin Dia.MaterialGradePkg. Qty.Price
FABORY U51580.050.0075 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDE 41UZ50 U51580.050.0075Unhardened GroundGeneral1/2"Stainless SteelGrade 18-810€34.06
FABORY U51580.050.0100 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDF 41UZ51 U51580.050.0100Unhardened GroundGeneral1/2"Stainless SteelGrade 18-810€37.17
FABORY U51580.050.0125 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDG 41UZ52 U51580.050.0125Unhardened GroundGeneral1/2"Stainless SteelGrade 18-85€24.72
FABORY U51580.050.0150 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDH 41UZ53 U51580.050.0150Unhardened GroundGeneral1/2"Stainless SteelGrade 18-85€28.86
FABORY U51580.050.0175 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDJ 41UZ54 U51580.050.0175Unhardened GroundGeneral1/2"Stainless SteelGrade 18-85€31.36
FABORY U51580.050.0200 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDK 41UZ55 U51580.050.0200Unhardened GroundGeneral1/2"Stainless SteelGrade 18-85€40.25
FABORY U51580.050.0225 Dowel Pin, 1/2 Inch Nominal Dia., 18-8 Grade, 0.5 Inch Pin Dia. | CG8UDL 41UZ56 U51580.050.0225Unhardened GroundGeneral1/2"Stainless SteelGrade 18-85€44.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51580.050.0400 Dowel Pin, General, 4 In Lg., 1/2 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, Pln, 5 Pk
€125.19 /unit