Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51580.031.0100 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCG 41UZ22

FABORY U51580.031.0100 Dowel Pin, General, 1 In Lg., 5/16 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, 25 Pk

Item: CG8UCG Model: U51580.031.0100Cross Ref: 41UZ22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade 18-8
Length1"
MaterialStainless Steel
Pin Dia.5/16"
Pin StyleUnhardened Ground
Pin TypeGeneral
System Of MeasurementImperial
Display Qty25
Material Grade/class18-8
Material Quality StandardsAISI 304
Pin Diameter5/16"
Shank Length1"
StandardsASME B18.8.2

Shipping Info:

Ship weight (kg) 0.266
Country of OriginVaries

Product Variants

ProductModelPin StyleDouble Shear StrengthGradePin TypePin Dia.MaterialPkg. Qty.Price
FABORY U51580.031.0050 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCC 41UZ18 U51580.031.0050Unhardened Ground-Grade 18-8General5/16"Stainless Steel50€46.65
FABORY U51580.031.0062 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCD 41UZ19 U51580.031.0062Unhardened Ground-Grade 18-8General5/16"Stainless Steel50€50.47
FABORY U51580.031.0075 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCE 41UZ20 U51580.031.0075Unhardened Ground-Grade 18-8General5/16"Stainless Steel50€57.88
FABORY U51580.031.0087 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCF 41UZ21 U51580.031.0087Unhardened Ground-Grade 18-8General5/16"Stainless Steel25€36.21
FABORY U51580.031.0125 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCH 41UZ23 U51580.031.0125Unhardened Ground-Grade 18-8General5/16"Stainless Steel5€11.68
FABORY U51580.031.0150 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCJ 41UZ24 U51580.031.0150Unhardened Ground-Grade 18-8General5/16"Stainless Steel5€13.61
FABORY U51580.031.0175 Dowel Pin, 5/16 Inch Nominal Dia., 18-8 Grade, 0.3125 Inch Pin Dia. | CG8UCK 41UZ25 U51580.031.0175Unhardened Ground-Grade 18-8General5/16"Stainless Steel5€16.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51580.031.0100 Dowel Pin, General, 1 In Lg., 5/16 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, 25 Pk
€49.53 /unit