Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51580.025.0200 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBZ 41UZ15

FABORY U51580.025.0200 Dowel Pin, General, 2 In Lg., 1/4 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, Pln, 5 Pk

Item: CG8UBZ Model: U51580.025.0200Cross Ref: 41UZ15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade 18-8
Length2"
MaterialStainless Steel
Pin Dia.1/4"
Pin StyleUnhardened Ground
Pin TypeGeneral
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginVaries

Product Variants

ProductModelPin StyleDouble Shear StrengthGradePin TypePin Dia.MaterialPkg. Qty.Price
FABORY U51580.025.0050 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBQ 41UZ07 U51580.025.0050Unhardened Ground-Grade 18-8General1/4"Stainless Steel100€54.26
FABORY U51580.025.0062 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBR 41UZ08 U51580.025.0062Unhardened Ground-Grade 18-8General1/4"Stainless Steel100€57.08
FABORY U51580.025.0075 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBT 41UZ09 U51580.025.0075Unhardened Ground-Grade 18-8General1/4"Stainless Steel100€64.75
FABORY U51580.025.0087 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBU 41UZ10 U51580.025.0087Unhardened Ground-Grade 18-8General1/4"Stainless Steel50€42.13
FABORY U51580.025.0100 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBV 41UZ11 U51580.025.0100Unhardened Ground-Grade 18-8General1/4"Stainless Steel50€44.00
FABORY U51580.025.0125 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBW 41UZ12 U51580.025.0125Unhardened Ground-Grade 18-8General1/4"Stainless Steel5€6.27
FABORY U51580.025.0150 Dowel Pin, 1/4 Inch Nominal Dia., 18-8 Grade, 0.25 Inch Pin Dia. | CG8UBX 41UZ13 U51580.025.0150Unhardened Ground-Grade 18-8General1/4"Stainless Steel5€7.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51580.025.0200 Dowel Pin, General, 2 In Lg., 1/4 In Pin Dia., Gr. 18-8, SS, Unhardened GRnd, Pln, 5 Pk
€11.17 /unit