FABORY U51428.025.0075 Spring Pin, 0.258-0.264 Inch Dia. Range, 1/4 Inch Nominal Dia., 420 Grade | CG8TGW 41LV68

FABORY U51428.025.0075 Spring Pin, 0.258-0.264 Inch Dia. Range, 1/4 Inch Nominal Dia., 420 Grade

Item: CG8TGW Model: U51428.025.0075Cross Ref: 41LV68
In Stock

Get it by Friday, Jun 13

€56.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
End TypeChamfered
FinishPlain
Fits Maximum Hole Diameter1/4"
Fits Minimum Hole Diameter1/4"
MaterialStainless Steel
Material Grade/class420
Maximum Chamfer Length0.065"
Minimum Chamfer Length0.012"
Pin Diameter1/4"
Shank Length3/4"
StandardsASME B18.8.2
Usable Length3/4"

Shipping Info:

Ship weight (kg) 0.5157
Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51428.025.0075 Spring Pin, 0.258-0.264 Inch Dia. Range, 1/4 Inch Nominal Dia., 420 Grade
€56.70 /unit