FABORY U51108.037.0001 Lock Nut, 0.75 Inch Flange Dia., 3/8-16 Thread Size, 18-8 Grade | CG8TCU 41MG62

FABORY U51108.037.0001 Locknut, 3/8 In - 16 Thread Size, Self Locking Flange Nut Serrated, Gr. 18-8, Plain

Item: CG8TCU Model: U51108.037.0001Cross Ref: 41MG62
Limited Availability
€11.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishPlain
GradeGrade 18-8
MaterialStainless Steel
Nut TypeSelf Locking Flange Nut Serrated
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size3/8"-16
Thread TypeCoarse
Flange Diameter3/4"
Hex TypeFlange Hex
Lock TypeSerrated

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51108.037.0001 Locknut, 3/8 In - 16 Thread Size, Self Locking Flange Nut Serrated, Gr. 18-8, Plain
€11.88 /unit