Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U51010.050.0150 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG8RXF 41UG97

FABORY U51010.050.0150 Tap Bolt, 1/2 In - 13 Thread Size, SS, 1 1/2 In Lg., 11/32 In Head Ht., Plain, 10 Pk

Item: CG8RXF Model: U51010.050.0150Cross Ref: 41UG97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishPlain
GradeGrade 18-8
HardnessRockwell B95
Head Height11/32"
Head TypeHex
Head Width3/4"
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A2
Minimum Thread Length1 1/2"
Overall Length1 1/2"
Rockwell HardnessHRB95

Shipping Info:

Ship weight (kg) 0.495
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B51010.050.0200 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG7HVA 167M04 B51010.050.0200Fully ThreadedRight HandHexHexHex Tap Bolt-1/2"-13Stainless Steel170-
RFQ
FABORY B51010.050.0225 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG7HVB 167M05 B51010.050.0225Fully ThreadedRight HandHexHexHex Tap Bolt-1/2"-13Stainless Steel150-
RFQ
FABORY B51010.050.0600 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG7HVL 167M14 B51010.050.0600Fully ThreadedRight HandHexHexHex Tap Bolt-1/2"-13Stainless Steel65€242.72
FABORY U51010.050.0175 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG8RXG 41UG98 U51010.050.0175Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel10€12.47
FABORY U51010.050.0200 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG8RXH 41UG99 U51010.050.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel10€18.03
FABORY U51010.050.0225 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG8RXJ 41UH01 U51010.050.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel10€23.20
FABORY U51010.050.0250 Tap Bolt, 1/2-13 Thread Size, 18-8 Grade | CG8RXK 41UH02 U51010.050.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell B951/2"-13Stainless Steel10€22.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U51010.050.0150 Tap Bolt, 1/2 In - 13 Thread Size, SS, 1 1/2 In Lg., 11/32 In Head Ht., Plain, 10 Pk
€14.31 /unit